Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1/2 In Inlet, 175 psi
Mfr # SB50-0A175
Zoro # G1580017
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/2 in
- Preset Setting (PSI) 175 psi
- Rated CFM @ Set Pressure 686 cfm
- Seal Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # SB50-0A175
- Zoro # G1580017
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/2 in |
Preset Setting (PSI) | 175 psi |
Rated CFM @ Set Pressure | 686 cfm |
Seal | Silicone |
Standards | ASME, CRN, NATIONAL BOARD |
Body Material | Brass |
Max. Temp. (F) | 250 Degrees F |
Seat | Brass |
Item | Air Safety Valve |
Ball | Stainless Steel |
Application | Compressed Air Safety Relief, Standard / High Flow |
O-Ring | Silicone |
Thread Coating | Vibra Seal |
Spring | Stainless Steel |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/2 in, Preset Setting (PSI) 175 psi, 686 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Ball, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, Standard / High Flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMAS Compressor Pump, 1/15 HP, 60 Hz, 115V (900-59)
- ROADPRO Adjustable Metal Hose Clamps Assortment (RPHC-38)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1 Bore Dia., 13 # of Teeth (41B13F-1)
- BLASTER Multi-Purpose Lube, 1 Gal. (128 - GDL)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 150 psi (SF50-1A150)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 60 psi (SB75-0A060)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 250 psi (ST2533-1A250)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 150 psi (SA38-1A150)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 270 psi (ST25-1A270)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 125 psi (SCB7575-0A125)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 50 psi, Rated CFM @ Set Pressure: 53 (ST25-1A050)
- Control Devices Pneumatic Safety Valves