Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1/2 In Inlet, 100 psi
Mfr # SF50-1A100
Zoro # G1876701
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/2 in
- Preset Setting (PSI) 100 psi
- Rated CFM @ Set Pressure 190 cfm
- Max. Temp. (F) 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # SF50-1A100
- Zoro # G1876701
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/2 in |
Preset Setting (PSI) | 100 psi |
Rated CFM @ Set Pressure | 190 cfm |
Max. Temp. (F) | 250 Degrees F |
Seal | Silicone |
Item | Air Safety Valve |
Seat | Brass |
Spring | Stainless Steel |
Standards | ASME, CRN, NATIONAL BOARD |
Body Material | Brass |
Application | Compressed Air Safety Relief, Standard Flow |
Thread Coating | Vibra Seal |
O-Ring | Silicone |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/2 in, Preset Setting (PSI) 100 psi, 190 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, Standard Flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Bearing, Inner Race, Inch, 1.5-in. Bore Dia., 1.75-in. Outside Dia., 1.25-in. Width (MI24)
- PIX Belt, B Kevlar, 5/8 x 140 in. OC (B137K)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/16" Bore (SRP-19)
- CARLISLE BP51 Super Blue Ribbon V-Belt (BP51)
- CONTROL DEVICES Air Safety Valve, 1-1/4 In Inlet, 175 psi (SW12-0A175)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 200 psi (ST25-0A200)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 125 psi, Standards: ASME, CRN, NATIONAL BOARD (SA25-1L125)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 50 psi (SA38-1A050)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 150 psi (SA12-1A150)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 125 psi (ST2512-1A125)
- INTERSTATE PNEUMATICS ASME Brass Safety Valve w/pull Ring - 140 PSI 1/4 Inch MPT (V140-4)
- Control Devices Pneumatic Valves