Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1 In Inlet, 125 psi
Mfr # SW10-0A125
Zoro # G1261407
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1 in
- Preset Setting (PSI) 125 psi
- Rated CFM @ Set Pressure 1,053 cfm
- O-Ring Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # SW10-0A125
- Zoro # G1261407
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1 in |
Preset Setting (PSI) | 125 psi |
Rated CFM @ Set Pressure | 1,053 cfm |
O-Ring | Silicone |
Seat | Brass |
Seal | Silicone |
Body Material | Brass |
Max. Temp. (F) | 250 Degrees F |
Item | Air Safety Valve |
Spring | Stainless Steel |
Standards | ASME, CRN, NATIONAL BOARD |
Application | Compressed Air Safety Relief, Very High Flow |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1 in, Preset Setting (PSI) 125 psi, 1,053 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, Very High Flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040SK2CL)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Food, 16 oz, Brush Top Can (31018)
- TRITAN Thrust Washer, dia. 3.000in, 0.03in. Thick (TRA4860)
- D&D 92" Outside Length, 1/2" Top Width, 1 Ribs (AX90)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 25 psi (SB50-0A025)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 165 psi (ST25-1A165)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 225 psi (SB75-0A225)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 110 psi (ST25-1A110)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 200 psi, Valve Type: Hard Seat (SN50-1A200)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 80 psi (ST25-1A080)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 250 psi (SA38-1A250)
- Control Devices Pneumatic Safety Valves