Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1-1/4 In Inlet, 150 psi
Mfr # SW12-0A150
Zoro # G1579700
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1 1/4 in
- Preset Setting (PSI) 150 psi
- Rated CFM @ Set Pressure 1,244 cfm
- Spring Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # SW12-0A150
- Zoro # G1579700
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1 1/4 in |
Preset Setting (PSI) | 150 psi |
Rated CFM @ Set Pressure | 1,244 cfm |
Item | Air Safety Valve |
Spring | Stainless Steel |
Body Material | Brass |
Application | Compressed Air Safety Relief, Very High Flow |
Seat | Brass |
Seal | Silicone |
O-Ring | Silicone |
Max. Temp. (F) | 250 Degrees F |
Standards | ASME, CRN, NATIONAL BOARD |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1 1/4 in, Preset Setting (PSI) 150 psi, 1,244 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, Very High Flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flanged Sleeve Bearing, 3/4 in Bore (ZUSAB-PB-1079)
- BANDO 1194 mm Outside Length, 13 mm Top Width, 1 Ribs (A45)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2060HK2CL)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel to Male JIC Branch Tee (6603X06X06X06)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 150 psi (SA12-1A150)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 220CFM (ST25-1A250)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 175 psi (SA12-1A175)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 200 psi (SF50-1A200)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 100 psi (SA12-1A100)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 60 psi (ST25-1A060)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 125 PSI (SRV530-3/4-125)
- Control Devices Pneumatic Safety Valves