Shop All Vacuum & Pressure Relief Valves
Control Devices
3/4 Relief Valve
Mfr # PR75-000
Zoro # G3292031
original price:
$17.10
9% off
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Setting (PSI) 0 to 20
- (M)NPT Inlet (In.) 3/4
- Function Pressure Relief
- Pressure Range (PSI) 0 to 20
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Control Devices
- MFR # PR75-000
- Zoro # G3292031
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Length (In.) | 3 3/16 in |
Details
Item | Valve |
Preset Setting (PSI) | 0 to 20 |
(M)NPT Inlet (In.) | 3/4 |
Function | Pressure Relief |
Pressure Range (PSI) | 0 to 20 |
Body Material | Brass |
Max. Temp. (F) | 250 |
Seal Material | Brass |
Rated CFM @ Set Pressure | 10 cfm |
Spring Material | Stainless Steel |
Flow Capacity (CFM) | 0 to 2 |
Hex (In.) | 1 3/16 in |
Poppet | Stainless Steel |
Description
Valve, Preset Setting (PSI) 0 to 20, Brass Body Material, Stainless Steel Poppet, Brass Seal Material, Stainless Steel Spring Material, Hex (In.) 1 3/16 in, Length (In.) 3 3/16 in, Pressure Relief, Rated CFM @ Set Pressure 10 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, Blue (T1075BU-20)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, PBE920X 1 15/16 (PBE920X 1 15/16)
- DYNABRADE Rear Bearing Plate (02673)
- STECO Tap Magic EP-Xtra Cutting Fluid - 1 Gallon - Pkg of 2 (10128E)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/2"NPT Inlet Port (VRGSS150-001)
- CONTROL DEVICES Vacuum Relief Valve, 1" NPT Inlet Port (VRGSS100-001)
- CONTROL DEVICES Valve, Relief, 3/8 In (VR38-100)
- CONTROL DEVICES Valve, Relief, 3/4 In (VR75-100)
- CONTROL DEVICES Pressure Relief Valve, 3/8in., 0 to 20 psi (PR38-000)
- CONTROL DEVICES Valve, Relief, 1 MNPT, 0-40 CFM, 0-20 PSI (VR10-013)
- PARKER Pressure Control Valve, 650 psi, 3/4 NPT (647B-6-3/4-2)
- Control Devices Pneumatic Valves