Shop All Clocks
Control Co
Traceable Wall Clock
Mfr # 1067
Zoro # G3244906
original price:
$28.39
11% off
new price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Arabic
- Shape Round
- Width 12-1/2"
- Height 12-1/2"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Co
- MFR # 1067
- Zoro # G3244906
- Country of Origin China
- Category Clocks
Dimensions
Width | 12-1/2" |
Height | 12-1/2" |
Battery Size | AA |
Overall Diameter | 10 in |
Details
Item | Analog Clock |
Display Type | Arabic |
Shape | Round |
Color | White |
Specific Power Source | Non-Removable Battery |
Clock Movement Type | Manual |
Mount | wall |
Basic Power Source | Battery |
Digital/Analog | Analog |
Face Color | White |
Frame Color | Silver |
Standards | CE, NIST Traceable |
Includes | Battery, Screw |
Time Adjustment | Manual |
Power Source | Battery |
Battery Backup | Yes |
Product Type | Analog Clock |
Description
Traceable Wall Clock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Connexion L-Shaped Workstation, Antigua/Black (93880-000052)
- FECHOMETAL USA Bolt Clamp And 1.1/4X0.044X84" Stainless Steel 304 Strap, PK5 (SPAFTA9311214N)
- TENNSCO 5-Shelf Stationary Bookcase, 66"x34-1/2" Black (B-66BK)
- BASICWISE Wall Mount Laptop Office Desk with Shelves, Brown (QI003557.BR)
- CONTROL CO Analog Radio Atomic Wall Clock (1077)
- CONTROL CO Mini Clock, 1.6 In x 0.3 In (1003)
- CONTROL CO 16-1/2" Digital Radio Atomc Clock, Black (1087)
- CONTROL CO 7" Indoor/Outdoor Wall Clock (1078)
- YOSEMITE HOME DECOR Big Iron Wall Clock with Screen Printing (CLKB2A175)
- WESTCLOX Westclox Wall Clock Commercial 14" Roun 32067 (8795379)
- REGISTRY Alarm Clock, , Black (T-1949)
- Control Co Clocks