Shop All Temperature & Humidity Transmitters
Control Co
Traceable Type K Infrared Traceable Circ
Mfr # 4485
Zoro # G7688193
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Control Co
- MFR # 4485
- Zoro # G7688193
- Country of Origin China
- Category Temperature & Humidity Transmitters
Details
Item | Traceable Type K Infrared Traceable Circ |
Description
Traceable Type K Infrared Traceable Circ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Digital Data Logging Thermometer with (2) K-Type Probe Style (DT302)
- KLEIN TOOLS Dual Range Non-Contact Voltage Tester 12 - 1000V AC (NCVT2P)
- GRAPHIC CONTROLS Chart Recorder Pen, Red, PK6 (82-79-3312-06 - RED DIFFERENTIAL PENS)
- DICKSON Chart Paper, 3 In, Pk60 (C304)
- CONTROL CO Traceable Memory Humidity/Temperature Me (4096)
- FOXBORO 0-250F 8-30V-DC TEMPERATURE TRANSMITTER (RTT80-T1SSQNAFN-M1)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHPX-2SDA0-00)
- LEVEL SENSE Freezer Alarm, Wi-Fi Enabled, Real Time Refrigerator Temperature Monitoring, 4 Foot. Sensor (LS-SENTRY-120V-FREEZER-4FT-RAW)
- JOHNSON CONTROLS Temp/Humidity Sensor, 0 to 10V DC, White (HX-68P3-0N000U)
- NOSHOK 800 Series Temperature Transmitter, 40/400°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 2.5 Stem, 6 mm Diameter (800-40/400-1-1-8-8-025-6)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3E44-LCD)
- Control Co Temperature & Humidity Transmitters