Shop All Stopwatches
This Product is Discontinued
Control Co
Traceable Lab-Top Timer (Discontinued)
Mfr # 5007
Zoro # G3264436
This Product is Discontinued
Key Features
- Type Traceable(R)
- Timing Range Count up to 24 hr
- Accuracy 0.01%
- Display 1/2 in LCD
- Snooze Alarm No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Co
- MFR # 5007
- Zoro # G3264436
- Country of Origin China
- Category Stopwatches
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | AA |
Display Size | 0.5 in |
Manufacturer Warranty Length | 1 yr |
Description
Traceable Lab-Top Timer, Accuracy 0.01 Percent, Features Memory Chip Allows Repeat Countdown Timing, Tilted Body Design, Alarm, Count Direction Count Down, Digital Display Screen Type LCD, Maximum Time Capacity 24 hrs, Alarm Type Audible, Display Size 0.5 in, Clock Function Included Yes, Lanyard Length Not Applicable, Batteries Included Yes, Battery Size AA, Number of Batteries Required 1, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.