Shop All Stopwatches
This Product is Discontinued
Control Co
Traceable Decimal Stop Watch Seconds Onl (Discontinued)
Mfr # 1031
Zoro # G3264339
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Traceable(R)
- Timing Range Count up to 19 hours, 59 minutes, 59 seconds, 99 hundredths
- Accuracy +/-0.0005%
- Display Three Line LCD
- Snooze Alarm No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Co
- MFR # 1031
- Zoro # G3264339
- Country of Origin China
- Category Stopwatches
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Traceable Decimal Stop Watch Seconds Onl |
Type | Traceable(R) |
Timing Range | Count up to 19 hours, 59 minutes, 59 seconds, 99 hundredths |
Accuracy | +/-0.0005% |
Display | Three Line LCD |
Snooze Alarm | No |
Water Resistant | Yes |
Hour Chime | No |
Calibration Certificate | Yes |
Elapsed Time | Yes |
Lap Counter | Yes |
Features | Water-Resistant, Average Lap Time |
Pacer Function | Yes |
Split Time | Yes |
Memory Recall | 500-point memory |
12/24 Hour Clock Operation | Yes |
Includes | (1) 3V Cell Button Battery, Lanyard, Traceable(R) Certification |
Alarm | Yes, Time of Day and Count-Up and Down |
Countdown Timer | Yes |
Battery Type | 3V Button Cell Battery |
Calendar Display | Time of Day in Hours, Minutes, Seconds, Date, Day of The Week, Time-of-Day Alarm |
Description
Traceable Decimal Stop Watch Seconds Onl, Traceable(R), Count up to 19 hours, 59 minutes, 59 seconds, 99 hundredths Timing Range, Accuracy +/-0.0005 Percent, Three Line LCD Display, Elapsed Time Yes, Split Time Yes, Calendar Display Time of Day in Hours, Minutes, Seconds, Date, Day of The Week, Time-of-Day Alarm, 12/24 Hour Clock Operation Yes, Yes, Time of Day and Count-Up and Down Alarm, Yes Countdown Timer, Snooze Alarm No, Hour Chime No, Yes Lap Counter, 500-point memory Memory Recall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.