Shop All Wall or Desk Thermometers
Control Co
Thermometer, Silver Oxide
Mfr # 4145
Zoro # G3304640
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 158 Degrees
- Display Type LCD
- Mounting Desktop
- Application Submersible
- Calibration Certificate NIST, FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Co
- MFR # 4145
- Zoro # G3304640
- Country of Origin China
- Category Wall or Desk Thermometers
Dimensions
Digit Size | 3 1/2 in |
Details
Item | Thermometer |
Temp. Range (F) | -58 Degrees to 158 Degrees |
Display Type | LCD |
Mounting | Desktop |
Application | Submersible |
Calibration Certificate | NIST, FDA |
Features | Measures Liquid, Air/Gas, Semi Solids High/Low Memory Recall Submersible Sensor and Cable |
Battery Type | Silver Oxide |
Celsius Switchable | No |
Temp. Accuracy (C) | +/-1 Degrees |
Resolution | 0.1 Degrees |
Description
Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Outdoor Static Pressure Sensor (A-306-A)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P3S6011-MAXI45)
- BACHARACH Informant 2 Cmbstbl Replacement Sensor (19-0499)
- IFM Temp Transducer, 1-31/32 in., 1/4 in. NPT (TA2613)
- CONTROL CO Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4126)
- CONTROL CO Thermometer, 4-1/8 In. H, 4-1/8 In. W (4410)
- EXTECH Temperature Indicator (TM20)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4306)
- TRACEABLE Digital Thermometer, 95 Degrees to 102 Degrees F for Wall or Desk Use (4147)
- TAYLOR PRECISION PRODUCTS Desk/Wall Thermometer (5506)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4527)
- Control Co Wall or Desk Thermometers