Control Co

Tachometer


product price: $323.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Contact / Noncontact RPM, Surface Speeds
  • Contact RPM Range 5 to 99999 rpm
  • Standards CE Compliant
  • Features Measure rpm or Surface Speeds, Utilize Both Contact and Non-Contact Means from One Instrument, Display Revolutions per Minute, Meters per Minute, or Feet per Minute
  • Memory Last Reading /Min/Max
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Tachometer
Contact / Noncontact RPM, Surface Speeds
Contact RPM Range 5 to 99999 rpm
Standards CE Compliant
Features Measure rpm or Surface Speeds, Utilize Both Contact and Non-Contact Means from One Instrument, Display Revolutions per Minute, Meters per Minute, or Feet per Minute
Memory Last Reading /Min/Max
Speed Accuracy +/-0.05% of Reading 1 rpm
RPM Resolution 0.1 0.1 from 0 to 999.9 rpm; 1 from 1001 to 99,999 rpm
RPM Accuracy +/-0.05% of Reading 1 rpm
Includes Hard Carrying Case, Self-Adhesive Reflecting Tabs
Working Distance 12 in
Display 5-Digit LCD, 0.5 in H (1.3 cm)
Display Type 5 Digit LCD
Digital Display Screen Type LCD

Description

Tachometer, RPM Accuracy +/-0.05 Percent of Reading 1 rpm, RPM Resolution 0.1 0.1 from 0 to 999.9 rpm; 1 from 1001 to 99,999 rpm, Includes Hard Carrying Case, Self-Adhesive Reflecting Tabs, Features Measure rpm or Surface Speeds, Utilize Both Contact and Non-Contact Means from One Instrument, Display Revolutions per Minute, Meters per Minute, or Feet per Minute, Digital Display Screen Type LCD, Standards CE Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.