Shop All Stopwatches
This Product is Discontinued
Control Co
Stop Watch (Discontinued)
Mfr # 1047
Zoro # G3264357
This Product is Discontinued
Key Features
- Type Traceable(R)
- Timing Range Count up to 24 hr
- Accuracy +/-0.003%
- Display 3/8 in LCD
- Calendar Display Date, Time
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Co
- MFR # 1047
- Zoro # G3264357
- Country of Origin China
- Category Stopwatches
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Details
Item | Stop Watch |
Type | Traceable(R) |
Timing Range | Count up to 24 hr |
Accuracy | +/-0.003% |
Display | 3/8 in LCD |
Calendar Display | Date, Time |
Elapsed Time | Yes |
12/24 Hour Clock Operation | Yes |
Water Resistant | No |
Hour Chime | Yes |
Battery Type | 1.5V Button Cell Battery |
Countdown Timer | No |
Alarm | No |
Features | ABS Plastic Housing, Shock Resistant, Six-Digit Display |
Lap Counter | No |
Snooze Alarm | No |
Pacer Function | No |
Memory Recall | No |
Split Time | No |
Includes | (1) 1.5V Battery, Lanyard, Traceable(R) Certification |
Calibration Certificate | Yes |
Description
Accuracy +/-0.003 Percent, Features ABS Plastic Housing, Shock Resistant, Six-Digit Display, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.