Shop All Viscometers
This Product is Discontinued
Control Co
Solution, 16 oz., CAS Number 7447-40-7 (Discontinued)
Mfr # 4274
Zoro # G3220841
This Product is Discontinued
Key Features
- Chemical Container Material Plastic
- Chemical Container Type Bottle
- Shelf Life 1 yr
- Molecular Weight 16 oz
- Calibration Certificate yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Co
- MFR # 4274
- Zoro # G3220841
- Country of Origin United States
- Category Viscometers
Dimensions
Chemical Container Size | 473 mL |
Details
Item | Solution |
Chemical Container Material | Plastic |
Chemical Container Type | Bottle |
Shelf Life | 1 yr |
Molecular Weight | 16 oz |
Calibration Certificate | yes |
CAS Number | 7447-40-7 |
Standards | ISO Guide 34 (1750.02), ISO Guide 35, ISO Guide 31 |
Description
Solution, CAS Number 7447-40-7, Molecular Weight 16 oz, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Container Size 473 mL, Chemical Family Type Standards and Solutions, Calibration Certificate Yes, Shelf Life 1 yr, Standards ISO Guide 34 (1750.02), ISO Guide 35, ISO Guide 31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.