Shop All Calculators
Control Co
Scientific Calculator, Portable, 5 In.
Mfr # 6024
Zoro # G3998644
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Portable
- Display Digits 10
- Display LCD
- Display Dimensions 1/2 in H x 2 1/2 in W
- Power Supply Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Co
- MFR # 6024
- Zoro # G3998644
- Country of Origin China
- Category Calculators
Dimensions
Display Dimensions | 1/2 in H x 2 1/2 in W |
Width | 3 in |
Depth | 1/2 in |
Length | 5 in |
Overall Width | 3 in |
Display Width | 2 1/2 in |
Overall Height | 5 in |
Display Height | 1/2 in |
Overall Depth | 0.25 in |
Details
Item | Scientific Calculator |
Type | Portable |
Display Digits | 10 |
Display | LCD |
Power Supply | Battery |
Functions | 2-Digit Exponent, Decimal Degrees Conversion, Factorial, Hexadecimal, Logs, Math, Mean, Percentage, Powers, Random Number Generation, Reciprocal, Square Root, Science, Standard, Sum of Data, Sum of Squares, Trig Function |
Characteristics | Raised Keys |
Product Type | Scientific Calculator |
Display/Print | Display |
Features | Automatic Shut-Off, Memory |
Number of Digits Displayed | 10 |
Display Type | LCD |
Description
Scientific Calculator, Portable, Length 5 in, Width 3 in, Depth 1/2 in, Display Digits 10, Display LCD, Display Dimensions 1/2 in H x 2 1/2 in W, Print Speed Not Applicable, Ink Type Not Applicable, 2-Digit Exponent, Decimal Degrees Conversion, Factorial, Hexadecimal, Logs, Math, Mean, Percentage, Powers, Random Number Generation, Reciprocal, Square Root, Science, Standard, Sum of Data, Sum of Squares, Trig Function, Raised Keys, Power Supply Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON 4.25 x 5.5" Inkjet Textures Note Cards Pk50 (3379)
- ELECTRIDUCT Split Wire Loom Tubing- 1" x 25ft- Clear (WL-100-25-CL)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 36/BX, Assorted PK (SAN2135174)
- KLEIN TOOLS Bent Trimmer, 8-Inch (G208)
- CONTROL CO Calculator, Pocket, 4-1/4 In. (6023)
- SHARP Pocket Calculator, LCD, 10 Display Digits (EL-377WB)
- INNOVERA Innovera® 15971 Large Digit Commercial Calculator, 12-Digit LCD, Dual Power, Silver (15975)
- CANON MP25DV 12-Digit Ribbon Printing Calculator, Black/Red Print, 4.3 Ln/Sc (2202C001)
- VICTOR TECHNOLOGY Finance Portable Calculator, LCD, 12 Digit (1190)
- CASIO MS80B 8-Digit LCD Solar / Battery Powered Tax and Currency Calculator (328CSOMS80B)
- VICTOR TECHNOLOGY Calculator, Printing, Desktop (1260-3)
- Control Co Calculators