Shop All Temperature Probes
Control Co
Replacement Probe, -148 to 392 deg. F, USB
Mfr # 6423
Zoro # G2602945
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermistor
- Probe Temp. Measuring Element Thermistor
- Temp. Range (F) -148 Degrees to 392 Degrees
- Probe Contact Material Stainless Steel
- Probe Connection Type USB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Co
- MFR # 6423
- Zoro # G2602945
- Country of Origin China
- Category Temperature Probes
Dimensions
Probe Wire Length | 10 ft |
Probe Length | 10 in |
Manufacturers Warranty Length | 1 yr |
Probe Size | 0.16 in x 10 in |
Manufacturer Warranty Length | 1 yr |
Probe Diameter | 0.16 in |
Cable Length | 10 ft |
Description
Platinum Replacement Probe, RTD Type RTD, For Application Solids, Cable Material PTFE, Cable Length 10 ft, Handle Material Stainless Steel, -148 Degrees to 392 Degrees F/-100 Degrees to 200 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL160)
- ASHCROFT General Industrial Pressure Transducer (E2GB7NM0242FCX03F150#)
- SHIMPO Panel Tachometer, Analog Out, 100-240VAC (DT-501XA-FVT)
- TRANSFORMING TECHNOLOGIES Wrist Strap/Foot Tester & Foot Plate, Stand - Free Standing (GTS600K)
- CONTROL CO AC Adaptor, 9 ft. Wire (4236)
- COOPER-ATKINS Surface Temp Probe, -40 to 500 Deg F (50012-K)
- EXTECH Immersion Temp Probe, -40 to 1472 Deg F (881605)
- TESTO Flexible temperature probe 915i (TC type K) smartphone operation (0563 4915)
- DWYER INSTRUMENTS Digital Temperature Switch (40T-20)
- DWYER INSTRUMENTS Temperature Switch W Display, Temp Ctrlr 24 VacDc (TST-041)
- ZORO SELECT DMM Bead Temp Probe, Type K, -40 to 500 F (4JPN3)
- Control Co Temperature Probes