Shop All Clocks
This Product is Discontinued
Control Co
Radio-Controlled Clock (Discontinued)
Mfr # 5125
Zoro # G3892393
This Product is Discontinued
Key Features
- Display Type LCD
- Shape Rectangle
- Width 2-1/2"
- Height 3 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Co
- MFR # 5125
- Zoro # G3892393
- Country of Origin China
- Category Clocks
Dimensions
Width | 2-1/2" |
Height | 3 in |
Digit Size | 1/2" |
Battery Size | AA |
Overall Height | 3 in |
Details
Item | Digital Clock |
Display Type | LCD |
Shape | Rectangle |
Color | Gray |
Clock Movement Type | Atomic |
Basic Power Source | Battery |
Digit Color | Black |
Frame Color | Black |
Mount | Surface |
Specific Power Source | (1) AA Battery |
No. of Digits | 6 |
Power Source | Battery |
Face Color | Gray |
Includes | Traceable(R) Certification |
Digital/Analog | Digital |
Case Color | Black |
Features | Each Clock Includes an Array of Features, from 24 hr Weather Marine Forecasts to a Telescopic Antenna |
Number of Digits | 6 |
Description
Radio-Controlled Clock, Height 3 In., Digit Size 1/2 In., Power Source 1 AA Battery, Includes Traceable(r) Certification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.