Shop All Pocket Thermometers
Control Co
NIST Traceable?ОЖ??ГЖк Digital Thermistor Thermometer, -58 Degrees to 572 Degrees F, Display: LCD
Mfr # 4042
Zoro # G3291596
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 572 Degrees
- Temp. Range (C) -50 Degrees to 300 Degrees
- Stem Length 4.75 in
- Display LCD
- Battery Type 393
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Co
- MFR # 4042
- Zoro # G3291596
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Stem Length | 4.75 in |
Stem Dia. | 4 3/4 in |
Details
Item | Digital Thermistor Thermometer |
Temp. Range (F) | -58 Degrees to 572 Degrees |
Temp. Range (C) | -50 Degrees to 300 Degrees |
Display | LCD |
Battery Type | 393 |
Resolution | 0.1 Degrees |
Calibration Certificate | NIST |
Sensor Type | Thermistor |
Temp. Accuracy | 1.0 Degrees C between 20 Degrees C to 100 Degrees C |
Features | Ideal for Use In Soil, Cuvettes, Test Tubes, Food Products, Incubators, Biomedical Reagents and Petroleum Hydrocarbons |
Standards | ISO 17025 A2LA Accredited Calibration Laboratory |
Display Type | LCD |
Digital Display | LCD Display |
Description
Thermistor Thermometer, Stem Length 4.75 in, LCD Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Thermometer, -40 to 110 F (4LZN6)
- TEST PRODUCTS INTL Probe, Petes Plug (FK26M)
- LA CROSSE TECHNOLOGY Wireless Color Weather Station (S82967-INT)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 800, 1 Day, PK100 (PW 00213803 24H)
- CONTROL CO 11-3/8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (4353)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (4371)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F, Battery Type: LR44 (4352)
- CONTROL CO 8" Stem Digital Thermometer, -58 Degrees to 572 Degrees F (4378)
- CONTROL CO 11-2/5" Stem Digital Pocket Thermometer, -58 Degrees to 482 Degrees F (4354)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (4052)
- DIGI-SENSE Traceable Pocket Thermometer with Calibr (90205-15)
- Control Co Pocket Thermometers