Shop All Clocks
Control Co
Mini Clock, 1.6 In x 0.3 In
Mfr # 1003
Zoro # G4054127
original price:
$20.79
10% off
new price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Arabic
- Shape Round
- Width 1.60"
- Height 1.60"
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Co
- MFR # 1003
- Zoro # G4054127
- Country of Origin China
- Category Clocks
Dimensions
Width | 1.60" |
Height | 1.60" |
Depth | 1/4 in |
Face Dia. | 1 5/8 in |
Face Diameter | 2 in |
Overall Depth | 3/8 in |
Overall Diameter | 1 5/8 in |
Description
Mini Clock, Face Dia. 1.6 In., Depth 0.3 In., Case Material Metal, Includes Traceable(r) Certification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 11-1/4" Digital Wireless Synchronized LCD Clock, Black (S9D3L6GBBB)
- COGHLANS TABLE CLOTH VINYL 54X72"" (7920)
- ZORO SELECT Quartz Clock, 10 in. H, Silver (48PD14)
- CHAMPION TruTouch White Cordless Light Filtering Vinyl Mini Blinds with 1 in. Slats 69 in. W x 64 in. L (527393)
- ZORO SELECT Analog Radio Atomic Wall Clock (1077)
- ZORO SELECT 16-1/2" Digital Radio Atomc Clock, Black (1087)
- WESTCLOX 1.4 in. Black USB Clock Radio Digital Plug-In (80227WM)
- ENGS ENGS 464MT Engstler Weight-driven Cuckoo Clock - Full Size (464MT)
- PYRAMID 13-1/4" Analog Wireless Synchronized Wall Clock, Black (9A13BG)
- SPRINGFIELD Outdoor Wall Clock (6279947)
- ZORO SELECT 14-1/2" Analog Wall Clock, Black (67800603)
- Control Co Clocks