Shop All Magnifiers
This Product is Discontinued
Control Co
Illuminated Microscope, 30X, Pocket Size (Discontinued)
Mfr # 3356
Zoro # G4206587
This Product is Discontinued
Key Features
- Power 30x
- Includes AA Batteries, Vinyl Carrying Case
- Battery Type AA
- Features Pocket Size
- Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Control Co
- MFR # 3356
- Zoro # G4206587
- Country of Origin China
- Category Magnifiers
Dimensions
Battery Size | AA |
Details
Item | Illuminated Microscope |
Power | 30x |
Includes | AA Batteries, Vinyl Carrying Case |
Battery Type | AA |
Features | Pocket Size |
Description
Illuminated Microscope, Power 30X, Battery Size AA, Features Pocket Size, Includes AA Batteries, Vinyl Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.