Shop All Magnifiers
Control Co
Illuminated Dual Magnifier, 4X
Mfr # 3351
Zoro # G4162496
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 4X
- Lens 1-3/4 in x 1-3/4 in
- Battery Type AA
- Includes Battery
- Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Co
- MFR # 3351
- Zoro # G4162496
- Country of Origin China
- Category Magnifiers
Dimensions
Battery Size | AA |
Lens Diameter | 1.75 in |
Details
Item | Illuminated Dual Magnifier |
Power | 4X |
Lens | 1-3/4 in x 1-3/4 in |
Battery Type | AA |
Includes | Battery |
Description
The Control Company 3351 Illuminated Dual Magnifier is an extremely useful tool that comes in handy when you need to read small print or look at something up close. This illuminated dual magnifier has a power of 4X, which makes it perfect for looking at small print. The batteries are AA and come included with the purchase of this magnifier. It features a lens diameter of 1 3/4 in., along with a lens size of 1 3/4 in.. With the battery type being AA, you can be sure that this illuminated dual magnifier will last long. If you're looking for an illuminated dual magnifier that won't cost much but still offers great quality, then this product is your solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Adjustable 32" to 46" Web Pistol Belt (WL052)
- DE-STA-CO Vertical Hold Down Clamp, 700 lb Cap (5105)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3133)
- RIDGID Stop Screws, PK2 (39790)
- SONNET INDUSTRIES Sonnet Industries 7016 Folding Pocket or Purse Loupoe Glass Lens Magnifier (7016)
- BIG HORN Folding 4x Pocket Magnifier with Vinyl Case (19229)
- ULLMAN DEVICES Magnifying Glass 2 3/8" Round, Telescopes (MG-2)
- PROSKIT Magnifier Sheet, 7" x 10", Individually (900-239)
- WHOLE-IN-ONE 3.25 in. Glass Lens and 12 LED Magnifier (WH18152)
- IGAGING Pocket Scope Magnifier 40X Microscope - 36-PM40 (36-PM40)
- FOWLER 10X Optical Comparator with 9 reticles (526640090)
- Control Co Magnifiers