Shop All Sponges and Scouring Pads
Control Co
Humidity Indicator Sponge, PK40
Mfr # 3150
Zoro # G3886172
product price: $47.75
/pk 40, $1.19/ea
$47.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3 in
- Width 3 in
- Material High Density Polyethylene
- Color Blue
- Package Type Package Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Co
- MFR # 3150
- Zoro # G3886172
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 3 in |
Width | 3 in |
Diameter | 1/4 in |
Desiccant Bag Size | 3/8 oz |
Details
Item | Humidity Sponge Indicator |
Material | High Density Polyethylene |
Color | Blue |
Package Type | Package Type |
Weight | 10g/0.35 oz. |
Application | Humidity Detection |
Thickness | 1/4" |
Standards | FDA |
Absorbs | 0.37 |
Area Protected | 476 cu in |
Indicators per Case | 40 |
Container Type | Bag |
Humidity Levels | 37 % |
Bags per Package | 40 |
Desiccant Bag Type | Tyvek(R) Bags |
Humidity Indicator Form | Sponge |
Description
Humidity Sponge Indicator, Desiccant Bag Type Tyvek(R) Bags, Area Protected 476 cu in, Width 3 in, Length 3 in, Desiccant Bag Size 3/8 oz, Container Type Bag, Bags per Package 40, Humidity Indicator Form Sponge, Humidity Levels 37 Percent, Indicators per Case 40, Application Humidity Detection, Material High Density Polyethylene, Color Blue, Diameter 1/4 in, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REJUVENATE Professional Hardwood Floor Restorer (HG-R05322)
- THE BRUSH MAN 10” Dual-Position Deck Scrub, Synth Block, Synth Fill (DSPM10)
- 2XL 2XL, Gym Wipes Professional, 6 X 8, Unscented, 4PK (L38)
- NORAMCO TRASH BAG BLK 45G 100CT (RT-4047-XXH)
- RSVP INTERNATIONAL Silicone Soft Scrub - Turquoise (POSY-TQ)
- KLEEN HANDLER Kleen Mitt Nitrile Gloves, Blue, X-Large, PR (KH-MS-KMNG-XL-BL)
- 3M Utility Pad, Brown, 4-5/8"x10 (8541N)
- TOUGH GUY Sponge, 4-11/32"LMelam Foam, Wh/Blu, PK24 (280180)
- MR. CLEAN Extra Durable Scrubber Sponge, 4-3/5"X2-3/10", PK30 (16449)
- TOUGH GUY Scouring Pad, 5-1/2"L, Nylon, Black, PK20 (2NTJ7)
- SCOTCH-BRITE Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4", 3, YW/GN, PK 6 (MMM426CT)
- Control Co Sponges and Scouring Pads