Shop All Thermometer Accessories
Control Co
Humidity Indicator Sponge, 3x3 Card, PK40
Mfr # 3151
Zoro # G4042123
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Absorbs 0.37
- Weight 10g/0.35 oz.
- Color Blue
- Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Control Co
- MFR # 3151
- Zoro # G4042123
- Country of Origin United States
- Category Thermometer Accessories
Dimensions
Width | 3 in |
Diameter | 1/4 in |
Length | 3 in |
Desiccant Bag Size | 3/8 oz |
Details
Item | Humidity Sponge |
Absorbs | 0.37 |
Weight | 10g/0.35 oz. |
Color | Blue |
Application | Humidity Detection |
Material | High Density Polyethylene |
Package Type | Card |
Area Protected | 476.0 cu in |
Standards | FDA |
Thickness | 1/4" |
Features | Regenerable |
Bags per Package | 40 |
Humidity Indicator Form | Sponge |
Indicators per Case | 40 |
Desiccant Bag Type | Tyvek(R) Bags |
Container Type | Bag |
Humidity Levels | 37 % |
Description
Humidity Sponge, Desiccant Bag Type Tyvek(R) Bags, Area Protected 476.0 cu in, Width 3 in, Length 3 in, Desiccant Bag Size 3/8 oz, Container Type Bag, Bags per Package 40, Humidity Indicator Form Sponge, Humidity Levels 37 Percent, Indicators per Case 40, Application Humidity Detection, Material High Density Polyethylene, Color Blue, Diameter 1/4 in, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Breathing Air Quality Laboratory Test (AQT-1LS)
- BACHARACH Smoke Tester Kit (21-7006)
- FLUKE Voltage Detector, 90 to 1000V AC, 5 in Length, Visual Indication, CAT IV 1000V Safety Rating (FLK2AC/90-1000C)
- BAKER INSTRUMENTS B5-BOOT Protective Rubber Boot for Digital Pressure Gauges (B5-BOOT)
- CONTROL CO Workstation Spilltray And Drying Rack (3450)
- CONTROL CO Alum Write On Metal Tag, PK48 (3070)
- LOVE Temperature Switch, SPDT and SPDT, 110VAC (TSX3-500122)
- SUPCO Temperature Alarm, -10 to 80F, 120VAC (TA-6)
- DWYER INSTRUMENTS Digital Temperature Switch Dual (TSS2-2400)
- HONEYWELL FILTERS, LENS, BRAUN, 40PK (HWLLF40US02)
- LOVE Temperature Switch, J, K, S Thermocouple (TSF-4010)
- Control Co Thermometer Accessories