Shop All Scribers and Probes
Control Co
High Precision Probe For 4132
Mfr # 4133
Zoro # G3192476
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Straight
- Handle Material Plastic
- Finish Platinum
- Head Round
- Handle Non-Slip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Co
- MFR # 4133
- Zoro # G3192476
- Country of Origin China
- Category Scribers and Probes
Details
Item | High Precision Probe For 4132 |
Point Type | Straight |
Handle Material | Plastic |
Finish | Platinum |
Head | Round |
Handle | Non-Slip |
Tip Material | Platinum |
Description
High Precision Probe For 4132, Handle Material Plastic, Tip Material Platinum, Finish Platinum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2" Magnetic Bit Tip Holder (DW2046)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3199X-5PK)
- MILWAUKEE TOOL 1/2" Compact Drill 450 RPM (1660-6)
- WESTWARD 6 in Needle Nose Plier, Side Cutter Ergonomic Handle (53JW95)
- ALLPAX Packing Hook, Rigid, No. 15, 10-1/8" L (AX1230)
- MOODY TOOL Precision Probe Set, Combo, 25mm, 5Pc (55-0296)
- MOODY TOOL Scribe Straight, Double End, 90 deg Bend (51-1872)
- FOWLER Carbide "Super Scriber" (525000500)
- KING TOOL Carbide Scribe with Magnet Handle (KCSC-00)
- MOODY TOOL Scribe Straigh, Hook, Double End Mach (51-1875)
- MARTINDALE ELECTRIC Etcher, No. 5-M, 230V., Complete, Less Points (ETCH5MBNP)
- Control Co Scribers and Probes