Shop All Counters
Control Co
Hand Tally Counter, 4 Digit
Mfr # 3125
Zoro # G4127112
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Type Hand Operated
- Display White Digits, Black Background
- Number of Digits 4
- Mounting Hand Held
- Reset Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Co
- MFR # 3125
- Zoro # G4127112
- Country of Origin Taiwan, Province of China
- Category Counters
Dimensions
Width | 1.125 in |
Diameter | 1.75 in |
Details
Item | Mechanical Tally Counter |
Input Type | Hand Operated |
Display | White Digits, Black Background |
Number of Digits | 4 |
Mounting | Hand Held |
Reset Type | Knob |
Color | Silver |
Special Features | Quick Reset Knob |
Description
Mechanical Tally Counter, Input Type Hand Operated, Number of Digits 4, Mounting Hand Held, Width 1.125 in, Display White Digits, Black Background, Diameter 1.75 in, Reset Type Knob, Special Features Quick Reset Knob, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Electromechanical Counter (RV2-4916)
- NVENT HOFFMAN Clamp-Cover, Type 4X, 12.00x10.00x5.00, Aluminum (A1210NFAL)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M24S)
- EATON Cutler-Hammer Thermal Unit, 6.75 to 11A, PK3 (H2010B-3)
- CONTROL CO Digital Counter, Key Chain, 1-7/8 in. (3129)
- AUTONICS LED Counter/Timer, Digital6, AC DC Power (CT6Y-1P2)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CD107)
- TRUMETER Electromechanical Counter (P2-4906)
- TRUMETER 120VAC, P PANEL MNT, NON-RESET (P2-4916)
- TRUMETER Ctr, 40HZ/150HZ, Switch, Fprst (6300-0600-0000)
- TRUMETER 24VDC, FRONT MNT, NON-RESET (R8-4916)
- Control Co Counters