Shop All Thermometers
Control Co
Digital Data Logging Thermometer with Platinum RTD Stainless Steel Probe Style
Mfr # 6412
Zoro # G9991825
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -328 Degrees to 923 Degrees
- Temp. Accuracy +/-0.05 Degrees C
- Display LCD
- Standards ISO 17025 A2LA
- Height 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Co
- MFR # 6412
- Zoro # G9991825
- Country of Origin China
- Category Thermometers
Dimensions
Height | 5 1/2 in |
Manufacturers Warranty Length | 1 yr |
Depth | 3 1/2 in |
Digit Height | 0.5 in |
Display Height | 0.4 in |
Manufacturer Warranty Length | 1 yr |
Display Size | 0.4 in H |
Description
Thermometer, RTD, Number of Channels 1, Includes NIST-Traceable Certificate Yes, Accuracy +/-0.05 Degrees C or +/-0.05 Percent, -328 Degrees to 932 Degrees F/-200 Degrees to 500 Degrees C (RTD), (1) 9V, 0.4 in H Display with 6-Digit LCD - 1/2 in Digit Height, Functions Degrees F/ Degrees C Switchable, Min/Max Memory, Resolution 0.1 Degrees to 0.0001 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Digital Panel Meters, Red LED, PAX (PAXT0000)
- TAYLOR Taylor 5847-21 Plastic Digital Timer (6301949)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 15 psi (120-SA-00-OO-15P)
- WINTERS Threaded Thermowell, Straight (TBR35100-2-ST)
- CONTROL CO Traceable Robo Thermometer (4149)
- ACURITE 1.6in. W x 4.8in. H Sensor Wireless Indoor & Outdoor Thermometer (00606A3)
- FRIO-TEMP Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (B61000-0200)
- WINTERS Thermometer 9" Valox, Vari, 30-300F/C (TIM105)
- TAYLOR Taylor 1512 Wireless Digital Weather Station Thermometer & Clock (6269369)
- VALTERRA TEMPMINDER THERMOMETER (TM22291VP)
- WINTERS Industrial 5" Therm Straight 30-240 F/C (TAS132)
- Control Co Thermometers