Shop All RH Meters & Thermohygrometers
This Product is Discontinued
Control Co
Dew Point Meter, 5 to 95 per Rel Hum Rnge (Discontinued)
Mfr # 4085
Zoro # G3304747
Free Shipping & Returns
This Product is Discontinued
Key Features
- Meter Style Temperature and Humidity
- Relative Humidity Range 5 to 95%
- Temp. Range (C) -40 Degrees to 60 Degrees C
- Humidity Accuracy +/-1.5%
- Temp. Range (F) -40 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Co
- MFR # 4085
- Zoro # G3304747
- Country of Origin Taiwan, Province of China
- Category RH Meters & Thermohygrometers
Dimensions
Cord Length | 72 in |
Probe Length | 7 in |
Probe Dia. | 0.4 in |
Details
Item | Dew Point Meter |
Meter Style | Temperature and Humidity |
Relative Humidity Range | 5 to 95% |
Temp. Range (C) | -40 Degrees to 60 Degrees C |
Humidity Accuracy | +/-1.5% |
Temp. Range (F) | -40 Degrees to 220 Degrees F |
Battery Type | 9V |
Dew Point Range | -40 to 140 Degrees F |
Humidity Resolution | 0.0001 |
Absolute Humidity Range | 5 to 95% |
Surface Temp. (F) | -4 Degrees to 140 Degrees |
Temp. Resolution (C) | 0.01 Degrees C |
Temp. Resolution (F) | 0.01 Degrees F |
Calibration Certificate | NIST |
Display | LCD |
Memory | Min/Max |
Response Time | 10 sec |
Temp. Accuracy (C) | +/-0.4 Degrees C |
Special Features | Computer Output, High and Low Alarms |
Description
Dew Point Meter, Temperature and Humidity, 5 to 95 Percent Relative Humidity Range, +/-1.5 Percent Humidity Accuracy, -40 Degrees to 220 Degrees F Temp. Range (F), -40 to 140 Degrees F Dew Point Range, 5 to 95 Percent Absolute Humidity Range, -4 Degrees to 140 Degrees Surface Temp. (F), 0.0001 Humidity Resolution, Display LCD, Memory Min/Max, Battery Type 9V, Response Time 10 sec, Calibration Certificate NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.