Shop All Temperature Probes
Control Co
Data Acquisition System, 6 ft. Wire
Mfr # 4099
Zoro # G2602936
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6 ft Cable, CD
- Probe Connector RS232
- Wire Length 6 ft
- For Use With Mfr. No. 4000, 6412, 6413
- System Requirements Windows(R) 98/Me/NT/2000/XP/Vista/7/8/10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Control Co
- MFR # 4099
- Zoro # G2602936
- Country of Origin United States
- Category Temperature Probes
Dimensions
Wire Length | 6 ft |
Details
Item | Data Acquisition System |
Includes | 6 ft Cable, CD |
Probe Connector | RS232 |
For Use With | Mfr. No. 4000, 6412, 6413 |
System Requirements | Windows(R) 98/Me/NT/2000/XP/Vista/7/8/10 |
Compatible Brand and Series | Traceable(R) Instruments |
Delivery Method | CD |
Product Type | Data Acquisition System |
Compatible Product Type | Anemometers, Barometers, Hygrometers, Light Meters, Manometers, Thermometers |
Description
Data Acquisition System, Compatible Brand and Series Traceable(R) Instruments, Delivery Method CD, Compatible Product Type Anemometers, Barometers, Hygrometers, Light Meters, Manometers, Thermometers, Data Acquisition System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHART POOL Chart 30230 7 Day 100Box, 100PK (00213834)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Silver (PFQ2438-DRY-2FF)
- POMONA ELECTRONICS Patch Cord, BNC Male To BNC Male, 40 In (72926-C-40)
- BOURDON Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (MEX3-D52.H22/0133)
- CONTROL CO AC Adaptor, 9 ft. Wire (4236)
- CONTROL CO Replacement Probe, -148 to 392 deg. F, USB (6423)
- EXTECH Surface Temp Probe, -40 to 932 Deg F (881602)
- OAKTON Immersion Temperature Probe (WD-08516-55)
- EXTECH Immersion Temp Probe, -328 to 932 Deg F (850187)
- EXTECH Pipe Clamp Temp Probe, -4 to 200 Deg F (TP200)
- COOPER-ATKINS Surface Temp Probe, -40 to 400 Deg F (50001-K)
- Control Co Temperature Probes