Shop All Stopwatches
Control Co
Control Co Calibration Of Stopwatch
Mfr # 1045
Zoro # G3264366
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Traceable(R)
- Timing Range Count up to 24 hr
- Accuracy +/-5 Seconds Per Day
- Display 3/8 in LCD
- Water Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Control Co
- MFR # 1045
- Zoro # G3264366
- Country of Origin China
- Category Stopwatches
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Height | 2 5/8 in |
Display Size | 0.38 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1/2 in |
Overall Width | 2 in |
Description
Control Co Calibration Of Stopwatch, Accuracy +/-5 Seconds Per Day, Features Split-Mode Timing, Stopwatch Features, Count Direction Count Up, Digital Display Screen Type LCD, Maximum Time Capacity 24 hrs, Alarm Type Audible, Resistance Properties Water Resistant, Calibration Certificate Type NIST, Display Size 0.38 in, Clock Function Included Yes, Batteries Included Yes, Battery Voltage 1.5V, Overall Width 2 in, Overall Depth 1/2 in, Overall Height 2 5/8 in, Battery Run Time 24 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Test Leads for MT-1232 (MT-9907)
- SCS Metal-In Static Shielding Bag, 3x5in (10035)
- IPA 4/5 Pin Towing Maintenance Kit (8026)
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, (G17M0242CD5000#)
- CONTROL CO Traceable 60-Memory Stopwatch (1025)
- ACCUSPLIT Accusplit A601XG Pro Survivor Stopwatch with Green Case (A601XG)
- CHAMPION SPORTS Stop Watch Timer, 6/Box, Assorted, PK6 (910SET)
- JACKS IMPORTS Leather Strap For Stopwatch (702)
- CHAMPION SPORTS Stop Watches, 1/100 Second, Water-Resistant 6PK, Ast (CSI910SET)
- SPORT SUPPLY GROUP 8.5 x 5 x 1.5 inches 100 Lap Memory Stopwatch (1188271)
- GENERAL TOOLS Stopwatch (SW100A)
- Control Co Stopwatches