Shop All Calculators
This Product is Discontinued
Control Co
Calculator, Portable, 2-1/2 In (Discontinued)
Mfr # 6029
Zoro # G4188606
This Product is Discontinued
Key Features
- Type Portable
- Display Digits 12
- Display LCD
- Display Dimensions 1/2 in H x 2 1/2 in W
- Power Supply Battery, Solar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Co
- MFR # 6029
- Zoro # G4188606
- Country of Origin United States
- Category Calculators
Dimensions
Display Dimensions | 1/2 in H x 2 1/2 in W |
Length | 2 1/2 in |
Width | 4 1/2 in |
Depth | 5/8 in |
Overall Depth | 0.63 in |
Overall Width | 4 1/2 in |
Display Height | 1/2 in |
Display Width | 2 1/2 in |
Overall Height | 2 1/2 in |
Details
Item | Portable Calculator |
Type | Portable |
Display Digits | 12 |
Display | LCD |
Power Supply | Battery, Solar |
Functions | Floating Decimal, Grand Total, Percentage, Ratios |
Characteristics | Raised Keys |
Product Type | Portable Calculator |
Display Type | LCD |
Display/Print | Display |
Number of Digits Displayed | 12 |
Features | Memory |
Description
Portable Calculator, Portable, Length 2 1/2 in, Width 4 1/2 in, Depth 5/8 in, Display Digits 12, Display LCD, Display Dimensions 1/2 in H x 2 1/2 in W, Floating Decimal, Grand Total, Percentage, Ratios, Raised Keys, Power Supply Battery, Solar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.