Shop All Brushes
Control Co
Anti Static Brush, Soft, 5 in L Handle, 1 in L Brush, 6 in L Overall
Mfr # 3321
Zoro # G3931137
original price:
$25.05
5% off
new price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Soft
- Brush Length 1 in
- Handle Length 5 in
- Bristle Material Natural Hair and Synthetic Conductive Fiber
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Co
- MFR # 3321
- Zoro # G3931137
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 1 in |
Handle Length | 5 in |
Overall Length | 6 in |
Brush Head Length - Imperial | 1 in |
Bristle Length - Imperial | 1 in |
Overall Length - Imperial | 6 in |
Handle Length - Imperial | 5 in |
Details
Bristle Firmness | Soft |
Bristle Material | Natural Hair and Synthetic Conductive Fiber |
Item | Anti Static Brush |
Features | Anti-Static Brush |
Product Type | Antistatic Brush |
Non-Sparking | Yes |
Description
Antistatic Brush, Product Type Antistatic Brush, Overall Length - Imperial 6 in, Bristle Material Natural Hair, Synthetic Conductive Fibers, Non-Sparking Yes, Brush Head Length - Imperial 1 in, Bristle Length - Imperial 1 in, Handle Length - Imperial 5 in, Bristle Firmness Soft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 13" Red Bench Brush, Polyester (45824)
- TILEX Soap Scum Remover and Disinfectant, 32 oz Smart Tube Spray (35604)
- MARCAL PRO C-Fold Paper Towels, 1 Ply, 150 Sheets, White, 16 PK (P100B)
- WINDSOR FILTER - MICRO FILTER SENSOR XP/S Fits (5301ER)
- CONTROL CO Anti Static Brush, Soft, 6 in L Handle, 3 in L Brush, 9 in L Overall (3323)
- DLC DLC 13244 Boot Toilet Brush Holder - 16.5 x 5 x 10.75 in. (13244)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Black, Plastic (45899)
- DQB 4-3/4 in. W Wood Handle Hand and Nail Brush (08327)
- TOUGH GUY 10" Scrub Brush and Squeegee (1VAD3)
- TOUGH GUY 9" Scrub Brush, Palmyra, Replacement Brush (3H381)
- J & D MFG Heavy Duty Kick Away Boot Brush (KAHD1)
- Control Co Brushes