Shop All Disposable Standard Batteries
This Product is Discontinued
Control Co
AAAA Alkaline Battery, 1.5VDC (Discontinued)
Mfr # 1113
Zoro # G6117859
This Product is Discontinued
Key Features
- Standard Battery Size AAAA
- Voltage 1.5V
- Battery Type Alkaline
- Voltage - Batteries 1.5VDC
- Battery Size AAAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Co
- MFR # 1113
- Zoro # G6117859
- Country of Origin China
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | AAAA |
Battery Size | AAAA |
Details
Voltage | 1.5V |
Battery Type | Alkaline |
Item | Battery,AAAA Alkaline |
Voltage - Batteries | 1.5VDC |
Battery Chemistry | Alkaline |
Description
Battery,AAAA Alkaline
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.