Shop All Pocket Thermometers
Control Co
8" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F
Mfr # 4371
Zoro # G3291569
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 572 Degrees
- Temp. Range (C) -50 Degrees to 300 Degrees
- Stem Length 8 in
- Display LCD
- Battery Type LR44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Co
- MFR # 4371
- Zoro # G3291569
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Stem Length | 8 in |
Stem Dia. | 8 in |
Details
Item | Digital Pocket Thermometer |
Temp. Range (F) | -58 Degrees to 572 Degrees |
Temp. Range (C) | -50 Degrees to 300 Degrees |
Display | LCD |
Battery Type | LR44 |
Calibration Certificate | NIST, FDA |
Features | Waterproof, Shockproof, Max/Min Temperature Memory |
Resolution | 0.1 Degrees |
Standards | ISO 17025 A2LA Accredited Calibration Laboratory |
Digital Display | LCD Display |
Display Type | LCD |
Description
Thermometer, Stem Length 8 in, LCD Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Mt Thermometer, 100 to 350F (12U633)
- FLUKE Digital Compound Gauge, -14 to 0 to 5000 psi, 1/4 in MNPT, Metal, Yellow (FLUKE-700RG30)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-100 PSI (LF251-100-4L)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (PCC604C)
- CONTROL CO 11-3/8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (4353)
- CONTROL CO 11-2/5" Stem Digital Pocket Thermometer, -58 Degrees to 482 Degrees F (4354)
- CONTROL CO 8" Stem Digital Thermometer, -58 Degrees to 572 Degrees F (4378)
- CONTROL CO NIST Traceable?ОЖ??ГЖк Digital Thermistor Thermometer, -58 Degrees to 572 Degrees F, Display: LCD (4042)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (4052)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F, Battery Type: LR44 (4352)
- COOPER-ATKINS Cooper Digital Pocket Test Thermometer (DFP450W-0-8)
- Control Co Pocket Thermometers