Shop All Pocket Thermometers
Control Co
8" Stem Digital Pocket Thermometer, -58 Degrees to 536 Degrees F
Mfr # 4370
Zoro # G3291578
$29.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 536 Degrees
- Temp. Range (C) -50 Degrees to 280 Degrees
- Stem Length 8 in
- Display LCD
- Battery Type LR44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Control Co
- MFR # 4370
- Zoro # G3291578
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Stem Length | 8 in |
Stem Dia. | 8 in |
Details
Item | Digital Pocket Thermometer |
Temp. Range (F) | -58 Degrees to 536 Degrees |
Temp. Range (C) | -50 Degrees to 280 Degrees |
Display | LCD |
Battery Type | LR44 |
Calibration Certificate | NIST, FDA |
Features | Drop Proof From 5 ft Can Be Used for Soil, Food, Brewing, Labs and Many Other Uses |
Standards | ISO 17025 A2LA Accredited Calibration Laboratory |
Resolution | 0.1 Degrees |
Display Type | LCD |
Digital Display | LCD Display |
Description
Thermometer, Stem Length 8 in, LCD Display
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCOID Submersible Level Transmitter, 0 to 5 PSI (PBLT2-5-40-PU)
- ACURITE Digital Thermometer, 8-13/16" H, 3-13/16"W (00592A4)
- AMPROBE Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (37XR-A)
- DWYER INSTRUMENTS Stand-Hang Bracket Aluminum For Gage (A-369)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F, Battery Type: LR44 (4352)
- CONTROL CO 8" Stem Digital Thermometer, -58 Degrees to 572 Degrees F (4378)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (4052)
- CONTROL CO 11-2/5" Stem Digital Pocket Thermometer, -58 Degrees to 482 Degrees F (4354)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (4371)
- CONTROL CO NIST Traceable?ОЖ??ГЖк Digital Thermistor Thermometer, -58 Degrees to 572 Degrees F, Display: LCD (4042)
- TEST PRODUCTS INTERNATIONAL 5" Stem Digital Pocket Thermometer, -58 Degrees to 300 Degrees F (306C)
- Control Co Pocket Thermometers