Shop All Pocket Thermometers
Control Co
8" Stem Digital Pocket Thermometer, -58 Degrees to 536 Degrees F
Mfr # 4369
Zoro # G3291508
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 536 Degrees
- Temp. Range (C) -50 Degrees to 280 Degrees
- Stem Length 8 in
- Display LCD
- Battery Type LR44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Control Co
- MFR # 4369
- Zoro # G3291508
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Stem Length | 8 in |
Stem Dia. | 8 in |
Details
Item | Digital Pocket Thermometer |
Temp. Range (F) | -58 Degrees to 536 Degrees |
Temp. Range (C) | -50 Degrees to 280 Degrees |
Display | LCD |
Battery Type | LR44 |
Resolution | 0.1 Degrees |
Standards | ISO 17025 A2LA Accredited Calibration Laboratory |
Calibration Certificate | NIST, FDA |
Digital Display | LCD Display |
Display Type | LCD |
Description
Thermometer, Stem Length 8 in, LCD Display
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVE Temperature Switch, SPDT, 115VAC (TCS-4011)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (1009S)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Silver (PRO-301D-158G-01)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT (PRO-302D-204K-01)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (4371)
- CONTROL CO 11-3/8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (4353)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F, Battery Type: LR44 (4352)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (4052)
- CONTROL CO 11-2/5" Stem Digital Pocket Thermometer, -58 Degrees to 482 Degrees F (4354)
- CONTROL CO 8" Stem Digital Thermometer, -58 Degrees to 572 Degrees F (4378)
- SUPCO Thermometer, 1 In. H, 3-1/2 In. W (ST09)
- Control Co Pocket Thermometers