Shop All Pocket Thermometers
Control Co
5-1/4" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F
Mfr # 4355
Zoro # G3291587
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 302 Degrees
- Temp. Range (C) -50 Degrees to 150 Degrees
- Stem Length 5.25 in
- Display LCD
- Battery Type LR44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Control Co
- MFR # 4355
- Zoro # G3291587
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Stem Length | 5.25 in |
Stem Dia. | 5 1/4 in |
Details
Item | Digital Pocket Thermometer |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Temp. Range (C) | -50 Degrees to 150 Degrees |
Display | LCD |
Battery Type | LR44 |
Standards | ISO 17025 A2LA Accredited Calibration Laboratory |
Calibration Certificate | NIST |
Resolution | 0.1 Degrees |
Digital Display | LCD Display |
Display Type | LCD |
Description
Thermometer, Stem Length 5.25 in, LCD Display
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Timer Plus, Traceable (5045)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/2 in MNPT, Plastic, Black (451259SD04LV/30#)
- ACURITE Indoor and Outdoor Thermometer, 6.5" (00338A2)
- PRO 1 1/2 in Dial, 0/1500 PSI & Bar, 1/8 in NPT, Back Mount Dry/Fillable Pressure Gauge (PRO-302D-158N-01)
- CONTROL CO NIST Traceable?ОЖ??ГЖк Digital Thermistor Thermometer, -58 Degrees to 572 Degrees F, Display: LCD (4042)
- CONTROL CO 11-3/8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (4353)
- CONTROL CO 8" Stem Digital Thermometer, -58 Degrees to 572 Degrees F (4378)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (4371)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F, Battery Type: LR44 (4352)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (4052)
- ESCALI Pen Thermometer, Digital, NSF (THDGPN)
- Control Co Pocket Thermometers