Shop All Pocket Thermometers
Control Co
5-1/4" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F
Mfr # 4049
Zoro # G3291541
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 302 Degrees
- Temp. Range (C) -50 Degrees to 150 Degrees
- Stem Length 5.25 in
- Display LCD
- Battery Type LR44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Control Co
- MFR # 4049
- Zoro # G3291541
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Stem Length | 5.25 in |
Stem Dia. | 5 1/4 in |
Details
Item | Digital Pocket Thermometer |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Temp. Range (C) | -50 Degrees to 150 Degrees |
Display | LCD |
Battery Type | LR44 |
Features | Jumbo Display Probe is Resistant to Most Laboratory Chemicals |
Standards | ISO 17025 A2LA Accredited Calibration Laboratory |
Calibration Certificate | NIST, FDA |
Resolution | 0.1 Degrees |
Display Type | LCD |
Digital Display | LCD Display |
Description
Thermometer, Stem Length 5.25 in, LCD Display
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACHARACH Fyrite CO2 Reconditioning Kit (11-7052)
- SUPCO Repl Temprtr Recrdr 7-Day Chart, PK60 (CR87-8)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L160#)
- TRACEABLE Digital Data Logging Thermometer, Excursion-Trac™ with Stainless Steel Probe Style (6435)
- CONTROL CO 8" Stem Digital Thermometer, -58 Degrees to 572 Degrees F (4378)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F, Battery Type: LR44 (4352)
- CONTROL CO 11-3/8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (4353)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (4371)
- CONTROL CO 11-2/5" Stem Digital Pocket Thermometer, -58 Degrees to 482 Degrees F (4354)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (4052)
- THERMCO 5" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F (YP125FNSF)
- Control Co Pocket Thermometers