Shop All Pocket Thermometers
Control Co
3-1/2" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F
Mfr # 4050
Zoro # G3291535
$38.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 572 Degrees
- Temp. Range (C) -50 Degrees to 300 Degrees
- Stem Length 3.5 in
- Display LCD
- Battery Type LR44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Control Co
- MFR # 4050
- Zoro # G3291535
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Stem Length | 3.5 in |
Stem Dia. | 3 1/2 in |
Details
Item | Digital Pocket Thermometer |
Temp. Range (F) | -58 Degrees to 572 Degrees |
Temp. Range (C) | -50 Degrees to 300 Degrees |
Display | LCD |
Battery Type | LR44 |
Calibration Certificate | NIST, FDA |
Features | Small 1 oz Pocket Thermometer Readings are Updated Every Second |
Standards | ISO 17025 A2LA Accredited Calibration Laboratory |
Resolution | 0.1 Degrees |
Display Type | LCD |
Digital Display | LCD Display |
Description
Pocket Thermometer, Stem Length 3.5 in, LCD Display
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN YALE AutoFolder Static Eliminator, 14 oz Can (300)
- RED LION CONTROLS Digital Panel Meters, Red/Green LCD (CUB5TCB0)
- FJC Non-Contact Laser Thermometer; 0-788 F (2800)
- MILWAUKEE TOOL Clamp Meter (2237-20)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (4371)
- CONTROL CO 8" Stem Digital Thermometer, -58 Degrees to 572 Degrees F (4378)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (4052)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F, Battery Type: LR44 (4352)
- CONTROL CO 11-2/5" Stem Digital Pocket Thermometer, -58 Degrees to 482 Degrees F (4354)
- CONTROL CO NIST Traceable?ОЖ??ГЖк Digital Thermistor Thermometer, -58 Degrees to 572 Degrees F, Display: LCD (4042)
- TEST PRODUCTS INTERNATIONAL 2-7/8" Stem Digital Pocket Thermometer, -58 Degrees to 300 Degrees F (315C)
- Control Co Pocket Thermometers