Shop All Clocks
Control Co
16-1/2" Digital Radio Atomc Clock, Black
Mfr # 1087
Zoro # G4174222
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD
- Shape Rectangle
- Width 16 1/2 in
- Height 10 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Co
- MFR # 1087
- Zoro # G4174222
- Country of Origin China
- Category Clocks
Dimensions
Width | 16 1/2 in |
Height | 10 1/2 in |
Depth | 1 1/4 in |
Digit Size | 4-3/4" |
Battery Size | AA |
Overall Height | 10 1/2 in |
Overall Width | 16 1/2 in |
Overall Depth | 1 1/4 in |
Description
Radio Atomc Clock, Digital, 12 Hour, 24 Hour, Shape Rectangle, Width 16-1/2 In., Depth 1-1/4 In., Height 10-1/2 In., Digit Size 4-3/4 In., Power Source (2)AA Batteries, Mount Surface, Features 4-3/4 In. digit size, Case Material ABS Plastic, Case Color White, Face Color Gray, Lens Material Glass, Includes Traceable(r) Certification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Amsterdam 35.43" Sideboard with 4 Shelves in White (147AMC205)
- CANDLE-LITE 18Oz Jar Candle Apple Cinn Cri (3297021)
- MARTEX SOVEREIGN Bath Towel, 27 x 54 In, White, PK12 (7132356)
- BLUM Plastic Rear Screw on Socket for 562/563 Slides- Sold per Pair (295.6400)
- CONTROL CO 7" Indoor/Outdoor Wall Clock (1078)
- CONTROL CO Analog Radio Atomic Wall Clock (1077)
- CONTROL CO Mini Clock, 1.6 In x 0.3 In (1003)
- LORELL 12" Quiet Wall Clock, Black (61011)
- LA CROSSE TECHNOLOGY Equity Black Traditional Wall Clock (25013)
- TRADEMARK GAMEROOM The Ohio State University Neon Clock - 14 inch Diameter (LRG1400-OSU)
- INFINITY INSTRUMENTS Gas Station Classic Wall Clock, Green, 12 in. (20332GR-4562)
- Control Co Clocks