Shop All Pocket Thermometers
Control Co
11-3/8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F
Mfr # 4353
Zoro # G3291526
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 302 Degrees
- Temp. Range (C) -50 Degrees to 150 Degrees
- Stem Length 8 in
- Display LCD
- Battery Type LR44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Co
- MFR # 4353
- Zoro # G3291526
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Stem Length | 8 in |
Stem Dia. | 8 in |
Details
Item | Digital Pocket Thermometer |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Temp. Range (C) | -50 Degrees to 150 Degrees |
Display | LCD |
Battery Type | LR44 |
Standards | ISO 17025 A2LA Accredited Calibration Laboratory |
Calibration Certificate | NIST, FDA |
Resolution | 0.1 Degrees |
Display Type | LCD |
Digital Display | LCD Display |
Description
Thermometer, Stem Length 8 in, LCD Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Fluke 2AC/90-1000V VoltAlert AC Non-Contact Voltage Tester - 5 Pack (FLK2AC/90-1000V5PK)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 6000 psi, 1/4 NPT Male Back Conn, Glycerin Filled (40-510-6000-psi-1/4)
- DWYER INSTRUMENTS Manometer Kit, Digital, 30.00 psi (477AV-6)
- MEGGER Portable Appliance Tester, 250 & 500VDC (PAT320-US)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F, Battery Type: LR44 (4352)
- CONTROL CO NIST Traceable?ОЖ??ГЖк Digital Thermistor Thermometer, -58 Degrees to 572 Degrees F, Display: LCD (4042)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (4371)
- CONTROL CO 11-2/5" Stem Digital Pocket Thermometer, -58 Degrees to 482 Degrees F (4354)
- CONTROL CO 8" Stem Digital Thermometer, -58 Degrees to 572 Degrees F (4378)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (4052)
- EXTECH 2-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 392 Degrees F (39240)
- Control Co Pocket Thermometers