Smart Scanner Translation Pen
Mfr # P2
Zoro # G912040726
Key Features
- Material Plastic, Electronics
- Color White
- Recommended Grade Grade PK+
- Includes Translator, Charger Type C, Plastics Case, Manual
- Recommended Age 3+ yrs
Product Information
- Brand Contixo
- MFR # P2
- Zoro # G912040726
- UPC # 810139900573
- Country of Origin China
- Category Tablet Accessories
Details
Material | Plastic, Electronics |
Color | White |
Recommended Grade | Grade PK+ |
Includes | Translator, Charger Type C, Plastics Case, Manual |
Recommended Age | 3+ yrs |
Description
Tired of language barriers holding you back from exploring the globe? Say hello to your new travel buddy-the Contixo P2 Smart Scanning Translator Pen! Packed with cutting-edge features and designed for adventure seekers, this pocket-sized marvel is here to break down language barriers and make communication a breeze.9 languages Offline voice Translation: English, Spanish, French, German, Russian, Chinese, Japanese, Korean22 languages Scanning Excerpt Translation: English, French, German, Greek, Czech, Danish, Dutch, Finnish, Hungarian, Italian, Norwegian, Polish, Portuguese, Spanish, Swedish, Turkish, Russian, Chinese, Japanese, Korean134 languages Online voice translation: English, German, French, Spanish, Arabic, Italian, Dutch, Portuguese, Ireland, Estonian, Bulgarian, Icelandic, Polish, Persian, Danish, Javanese, Philippines, Finnish, Georgian language, Gujarati, Galician, Catalan, Czech, Kannada, Croatian, Latvian, Lithuanian, Romanian, Maltese, Marathi, Malayalam, Malay, Macedonian, Bengali language, Bengali, Burmese, Afrikaans, The Nepali language, Norwegian, Swedish, Serbian, Sinhala, Slovak, Slovene, Swahili, Telugu, Tamil, Thai Language, Turkish, Urdu, Ukrainian Language, Uzbek Language, Hebrew, Greek , Hungarian, Sunda, Armenian language, Hindi, Indonesian Language, Chinese, Japanese, Korean, Russian, Vietnamese, Zulu, Mongolian, Kazakh, Punjabi, Thai, Cambodia, Lao Language, Pakistan9 languages Smart Record: English, Spanish, French, Russian, German, Chinese, Japanese, Korean12 Languages Scanning Translation: English, French, German, Spanish, Portuguese, Italian, Chinese, Japanese, Korean, Russian
- •Sleek Design, Mighty Power: Weighing just 2.15oz/61g and featuring a vibrant 3" touch screen, the Contixo P2 is light as a feather and fits snugly into your pocket or bag. With a battery life of 5 hours and standby time of 5 days, this little dynamo keeps up with your explorations, ensuring you're always connected.
- •Translation at Your Fingertips: From scan translation to voice translation, the Contixo P2 does it all! Effortlessly translate signs, menus, and documents in 9 languages offline and tap into a whopping 134 languages for online voice translationyour key to unlocking a world of communication possibilities.
- •Brainy Features for Smart Travel: Equipped with Wi-Fi, a built-in dictionary for Chinese, English, and Japanese, plus intelligent recording, this pen is your ultimate language companion. Snap a picture, translate it on the go, or record important conversationsall at the touch of a button!
- •Easy Charging, Instant Connectivity: Charge up lightning-fast via its Type C port in just 2 hours and stay connected wherever your wanderlust takes you. Say goodbye to language barriers and hello to seamless communication!
- •Your Language Superpower: Whether you're a globetrotter, a language enthusiast, or a curious explorer, the Contixo P2 Smart Scanning Translator Pen is your passport to understanding the world around you. Break down barriers, connect with others effortlessly, and explore like never before!
- •Features: 3" touch screen, Working Hours: 5 hours, Standby Time: 5 days, Charging time: 2 hours, Charging Port: Type C, Weight: 2.15oz/61g, Wi-Fi Compatible, Built-in dictionary, Smart recording, Scan translation, voice translation
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDCO BATTERIES FedCo Batteries Compatible with Dallas Semiconductor DS12887A Clock Chip with Battery For Clock Memory (DS12887A)
- DURACELL Coppertop AA Alkaline Battery, 1.5V DC, 24 Pack (MN1500BKD)
- MOTOROLA Surveillance Kit, Rubber Earbud Included (HKLN4601A)
- VIEWSONIC Wireless Usb Presentation Adapter For Vi (PJ-WPD-200)
- CTA DIGITAL Tablet Gooseneck Floor Stand, 26" L (PAD-HFS)
- CTA DIGITAL Tablet Stand, Black, Metal, 4-5/8" W (PAD-ATGSL)
- CTA DIGITAL Tablet Security Stand, Steel, 15-1/2" H (PAD-ATGL)
- KELLYREST Tablet Stand Adjustable (KCS10805)
- JCPAL JCPal JCP5279 10.2 in. iClara Glass Screen Protector for 2019/2020/2021 iPad (JCP5279)
- CTA DIGITAL Tablet Case, Black, Plastic, 8-1/8" L (PAD-SCKS)
- ILC Replacement For PREMIUM POWER, RIPAD3BC3G (R-IPAD3-BC3G)
- Contixo Tablet Accessories