Shop All Watches & Fitness Trackers
Contixo
KW1 Smart Watch for Kids with Educational Games, HD Touch Screen, Camera & MP3 Music Player, Pink
Mfr # KW1-Pink
Zoro # G012028907
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Smart Watch, Charging Cable, User Manual
- Material Plastic
- Color Pink
- Recommended Age 3+ yrs
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Contixo
- MFR # KW1-Pink
- Zoro # G012028907
- UPC # 850001962629
- Country of Origin China
- Category Watches & Fitness Trackers
Details
Includes | Smart Watch, Charging Cable, User Manual |
Material | Plastic |
Color | Pink |
Recommended Age | 3+ yrs |
Recommended Grade | Grade PK+ |
Description
Introducing the Contixo Smart Watch for Kids. Immerse yourself in the colorful world with our 1.54'' IPS high definition 240x240 multiple touch display. It's like having a mini-movie theater on your wrist. Our Smart Watch is also equipped with a 90 Deg Rotating Selfie Camera, perfect for snapping fun photos and exciting videos.
- •Game On, Parental Approved: Get ready for a gaming adventure! With 14 engaging educational games, learning has never been so much fun. Parents can rest easy with the built-in Parental Control Settings for game play.
- •Music Magic at Your Fingertips: Dance to your own beat with our MP3 Music Player. Simply transfer your favorite tunes to an SD Card (Not Included), and you're all set to groove on the go! Tap and play your saved music for an instant party on your wrist.
- •Designed for Fun and Safety: Our Smart Watch is made from Non-Toxic ABS Plastic, ensuring a safe and durable experience. The soft and adjustable Silicone Strap makes it super comfortable to wear during all your adventures, from school trips to amusement park rides.
- •Never-ending Fun: Enjoy the endless variety of 10 cool watch faces to match your style and mood. Express yourself and change it up whenever you like!
- •Unleash Your Inner Genius: Who said learning couldn't be exciting? Our interactive Puzzle Games are carefully curated to boost your Coordination Ability, Reaction, Logical Analysis, and Creative Thinking Agility. Learning has never been this thrilling!
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA CD/DVD Binder Page Refills, 2-Sided, PK10 (IVR39301)
- DURACELL Lithium 2025 3 V 165 Ah Medical Battery , 2PK (DL2025B2PK08)
- BEA FALCON Motion Sensor, 6.5' to 11.5' Mounting Height, 33' of Cable, Multiple Detection Options, 12 to (10FALCONXL)
- MOXA 16Ports Modbus Gateway, Dual Dc Power Input (MGate MB3660-16-2DC)
- PYLE Usb Speed And Distance Monitor (PCLRMU2)
- AUTEL Smart Key Watch without VCI - Black (AUTEL-WATCH-BLACK)
- TIMEX Expedition Acadia Rugged Black Resin Case, Natural Dial, Brown/Black Fabric Strap (TW4B26500)
- GARMIN DriveSmart 66 6in GPS with Built-In Bluetooth, Map Updates and Traffic Updates - Black (010-02469-00)
- STRIKER Victorian Dome Watch (ST38638)
- GARMIN Charging/Data Clip Cable f/fenix® 5 & Forerunner® 9 (010-12491-01)
- CASIO G Shock Mens Watch Black, DW90521VCF (DW-9052-1VCF)
- Contixo Watches & Fitness Trackers