Shop All Tablets
Contixo
KW1 Smart Watch for Kids with Educational Games, HD Touch Screen, Camera & MP3 Music Player, Blue
Mfr # KW1-Blue
Zoro # G912028892
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Charging Cable, User Manual
- Color Blue
- Material Plastic
- Recommended Grade Grade PK+
- Recommended Age 3+ yrs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Includes | Charging Cable, User Manual |
Color | Blue |
Material | Plastic |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ yrs |
Description
Introducing the Contixo Smart Watch for Kids. Immerse yourself in the colorful world with our 1.54'' IPS high definition 240x240 multiple touch display. It's like having a mini-movie theater on your wrist. Our Smart Watch is also equipped with a 90 Deg Rotating Selfie Camera, perfect for snapping fun photos and exciting videos.
- •Game On, Parental Approved: Get ready for a gaming adventure! With 14 engaging educational games, learning has never been so much fun. Parents can rest easy with the built-in Parental Control Settings for game play.
- •Music Magic at Your Fingertips: Dance to your own beat with our MP3 Music Player. Simply transfer your favorite tunes to an SD Card (Not Included), and you're all set to groove on the go! Tap and play your saved music for an instant party on your wrist.
- •Designed for Fun and Safety: Our Smart Watch is made from Non-Toxic ABS Plastic, ensuring a safe and durable experience. The soft and adjustable Silicone Strap makes it super comfortable to wear during all your adventures, from school trips to amusement park rides.
- •Never-ending Fun: Enjoy the endless variety of 10 cool watch faces to match your style and mood. Express yourself and change it up whenever you like!
- •Unleash Your Inner Genius: Who said learning couldn't be exciting? Our interactive Puzzle Games are carefully curated to boost your Coordination Ability, Reaction, Logical Analysis, and Creative Thinking Agility. Learning has never been this thrilling!
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Coin Cell, 395, 1.5V (395BPZ)
- RODANN ELECTRONICS Rodann Electronics TX2000A Outdoor Wireless Driveway Alarm - Transmitter up to 1000 ft. (TX2000A)
- ILC Replacement for Tadiran Tl-5135/spbp (TL-5135/SPBP TADIRAN)
- UBIQUITI NETWORKS COMMERCIAL Uvc G3 Flex Prof Wall Mount (UVC-G3-Flex-PWM-WT)
- CONTIXO 10-Inch Kids 64GB HD Tablet (K103-A Pink)
- CONTIXO 10-Inch Kids 64GB HD Tablet (K103-A Blue)
- KENSINGTON USB3.0 DOCKING W/DVI/HDMI/VGA (KS-K33970U)
- SAMSUNG Galaxy Tab A7 Lite 8.7 in. 32GB with Wi-Fi - Silver (SM-T220NZSAXAR)
- ISTARUSA Galaxy Tab A8 - Tablet - Android - 32 Gb - 10.5In (CA-WT3260B)
- EREPLACEMENTS REFURBISHED APPLE IPAD PRO 1 1 (IPADP1-129SL128)
- SUPERSONIC Android 10 QUAD Core Tablet (SC2110)
- Contixo Tablets