KB5 Kids Wireless Bluetooth Headphones, Purple
Mfr # KB5 Purple
Zoro # G411799842
Key Features
- Includes 1 Headphone
- Material Plastic
- Recommended Age 3+ years
- Recommended Grade Grade K+
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Contixo
- MFR # KB5 Purple
- Zoro # G411799842
- UPC # 731642716768
- Country of Origin China
- Category Earbuds & Headphones
Details
Color | Purple |
Includes | 1 Headphone |
Material | Plastic |
Recommended Age | 3+ years |
Recommended Grade | Grade K+ |
Description
Let your little ones immerse themselves in music and entertainment while we ensure their safety. With a smart volume limit of 85 decibels, our headphones provide a worry-free listening experience. For optimal care, we recommend a maximum usage of two hours a day. Unleash the power of music and imagination with our multi-functional Bluetooth wonder. It's not just a headphone; it's a music player, audio hub, and communication lifeline. It effortlessly syncs with a wide range of Bluetooth devices, making every moment a playdate for the ears. Join us on the journey of comfort and style! Crafted with an adjustable headband and plush, cushioned ear-pads, these headphones grow with your kids. Designed for ultimate comfort and long-lasting wear, they're the perfect travel companion for every exploration. Plus, their foldable design makes packing a breeze.Elevate the listening experience with premium sound quality. These wireless headphones are feather-light yet pack a powerful audio punch. Compatible with any device featuring a 3.5mm stereo jack, they transform ordinary moments into extraordinary memories through rich, immersive sound. We've wrapped our ear pads and headphones in a specially designed soft-touch material, providing unparalleled comfort for your child. Every detail is made with kids in mind, from the cozy ear pads to the snug fit. Prepare for smiles, because your child's comfort is our top priority. We're not just headphones; we're a sensory experience. You'll be enchanted by the vibrant look, mesmerized by the immersive sound, and captivated by the luxurious feel. With Contixo KB5, your child's happiness is not only audible but palpable.
- •Sound Safeguard: Let your little ones immerse themselves in music and entertainment while we ensure their safety. With a smart volume limit of 85 decibels, our headphones provide a worry-free listening experience. For optimal care, we recommend a maximum usage of two hours a day.
- •Endless Adventures: Unleash the power of music and imagination with our multi-functional Bluetooth wonder. It's not just a headphone; it's a music player, audio hub, and communication lifeline. It effortlessly syncs with a wide range of Bluetooth devices, making every moment a playdate for the ears.
- •Adventure Awaits: Join us on the journey of comfort and style! Crafted with an adjustable headband and plush, cushioned ear-pads, these headphones grow with your kids. Designed for ultimate comfort and long-lasting wear, they're the perfect travel companion for every exploration. Plus, their foldable design makes packing a breeze.
- •Sound Signature: Elevate the listening experience with premium sound quality. These wireless headphones are feather-light yet pack a powerful audio punch. Compatible with any device featuring a 3.5mm stereo jack, they transform ordinary moments into extraordinary memories through rich, immersive sound.
- •Ultimate Comfort: We've wrapped our ear pads and headphones in a specially designed soft-touch material, providing unparalleled comfort for your child. Every detail is made with kids in mind, from the cozy ear pads to the snug fit. Prepare for smiles, because your child's comfort is our top priority.
- •Look, Sound, Feel - Perfection: We're not just headphones; we're a sensory experience. You'll be enchanted by the vibrant look, mesmerized by the immersive sound, and captivated by the luxurious feel. With Contixo KB5, your child's happiness is not only audible but palpable.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VTECH 2-Line Accessory Handset, 6.0, Black/Silver (VTEDS6101)
- MONOPRICE Workstream by Wireless Omni Directional USB Conference Room Mic and Sp (35521)
- DURACELL Duracell Optimum Extra Life Battery AAA Alkaline Battery, 12 PK (OPT2400B12)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces 12V 8Ah ELK-1280 - 6 Pack (ML8-12MP6111570)
- CONTIXO KB5 Kids Wireless Bluetooth Headphones, Blue (KB5 Blue)
- JLAB Go Air Pop True Wireless In Ear Earbuds, Slate (EBGAIRPOPRSLT124)
- PYLE Sound Amplifier, PHLHA56 (PHLHA56)
- TZUMI Tzumi 6121 Soundmates Bluetooth Earbuds with Wireless Charging; White (6121)
- RAND MCNALLY Cleardryve 220 Convertible Over-Ear Head (DRYVE220)
- MORPHEUS 360 SERENITY Stereo Wireless Headphones with Microphone, White (HP5500R)
- KOSS Over-Ear Headphones (182197)
- Contixo Earbuds & Headphones