K103B 10-Inch Kids 64GB HD Tablet, Blue
Mfr # K103B-Blue
Zoro # G212028899
Key Features
- Color Blue
- Material Plastic
- Includes Protective Case, Adapter, Charging Cord Type C, Manual
- Recommended Age 3+ yrs
- Recommended Grade Grade PK+
Product Information
Details
Color | Blue |
Material | Plastic |
Includes | Protective Case, Adapter, Charging Cord Type C, Manual |
Recommended Age | 3+ yrs |
Recommended Grade | Grade PK+ |
Description
Introducing the Contixo K103B 10-Inch Kids Tablet: Designed for ages 3-10, this tablet offers a vibrant 10-inch IPS 1280x800 HD display in 5 fun colors. It's equipped with 2MP rear and 0.3MP front cameras for capturing memories. Parents can enjoy peace of mind with robust parental controls while the tablet's Quad-Core 1.6GHz CPU, 2GB RAM, and 64GB storage, all on Android 10, provide top-notch performance. With a 4500mAh battery for up to 4.5 hours of playtime and a kid-proof case with screen protectors included, it's built to withstand young adventurers. Plus, it comes with 50 Disney Digital Audio Books and 30 Watch + Read Video Books for an endless world of learning and fun. Empower your child's journey with the Contixo K103B tablet order now and let their imagination soar!
- •Vibrant 10-inch HD Display: Immerse your child in a world of vivid colors and crystal-clear visuals on the 10-inch IPS 1280x800 HD screen.
- •Kid-Friendly Android 10:Designed for ages 3-10, this tablet runs on a safe and intuitive Android 10 platform, with robust parental controls.
- •Loaded with Learning: Access 50 Disney Digital Audio Books and 30 Watch + Read Video Books, cultivating a love for reading and storytelling.
- •Powerful Performance: Equipped with a Quad-Core 1.6GHz CPU, 2GB RAM, and 64GB storage, ensuring smooth performance and ample space for apps and games.
- •Built to Last: With a 4500mAh battery, kid-proof case, and pre-applied screen protectors, it's a durable and entertaining companion for young explorers.
- •CPU Processor: Quad-Core1.6Ghz A133
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Power Convertor, 24VAC (VID2412CONV)
- ZEUS BATTERY PRODUCTS 12V 14AH SEALED LEAD ACID BATTERY PACK (GA31462001)
- MONOPRICE Cat6 RJ45 180-Degree Punch Down Keystone Dual IDC_ Black (27548)
- ADESSO iMouse S50 Wireless Mini Mouse, 2.4 GHz Frequency/33 ft Wireless Range, Left/Right Hand Use, Black (IMOUSES50)
- CONTIXO 10-Inch Kids 64GB HD Tablet (K103-A Pink)
- CONTIXO 10-Inch Kids 64GB HD Tablet (K103-A Blue)
- SAMSUNG Galaxy Tab A7 Lite 8.7 in. 32GB with Wi-Fi - Silver (SM-T220NZSAXAR)
- KENSINGTON USB3.0 DOCKING W/DVI/HDMI/VGA (KS-K33970U)
- ISTARUSA Galaxy Tab A8 - Tablet - Android - 32 Gb - 10.5In (CA-WT3260B)
- SUPERSONIC Android 10 QUAD Core Tablet (SC2110)
- EREPLACEMENTS REFURBISHED APPLE IPAD PRO 1 1 (IPADP1-129SL128)
- Contixo Tablets