10-Inch Kids 64GB HD Tablet
Mfr # K103-A Blue
Zoro # G012028884
Key Features
- Includes Protective Case, Adapter, Charging Cord Type C, Manual
- Color Blue
- Material Plastic
- Recommended Age 3+ yrs
- Recommended Grade Grade PK+
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Includes | Protective Case, Adapter, Charging Cord Type C, Manual |
Color | Blue |
Material | Plastic |
Recommended Age | 3+ yrs |
Recommended Grade | Grade PK+ |
Description
Introducing the Contixo 10'' K103A Kids Tablet 64GB, a vibrant gateway to learning and adventure for kids aged 3-12. With its dazzling 10-inch IPS 1280x800 HD display, robust Octa-Core 2.0GHz CPU, and the power of Android 13, this tablet is more than just a device; it's a journey into a world of knowledge and entertainment. Safety comes first with our comprehensive parental controls, allowing you to nurture a secure online environment for your child. Plus, the tablet comes in five enchanting colors, ensuring it's as unique as your little one's personality. Capture memories with the 13MP rear and 5MP front cameras, and rest easy with the included protective case and pre-applied screen protectors. But that's not all - with 50 Disney Digital Audio E-Books and 30 Watch + Read Video Books, your child will be immersed in captivating stories and educational experiences that stimulate their imagination. Prepare your child for a brighter future with the Contixo 10'' K103A Kids Tablet 64GB, where learning and fun harmoniously coexist.
- •Vibrant Learning Experience: A stunning 10-inch HD display, Android 13, and an Octa-Core CPU create a dynamic platform for immersive learning and entertainment.
- •Kid-Proof Design: Designed for young explorers, it's available in 5 vibrant colors and comes with a protective case and screen protectors, ensuring durability.
- •Parental Peace of Mind: Robust parental controls let you set limits and create a safe digital environment, while a 13MP rear camera sparks creativity.
- •Disney Magic: Enjoy 50 Disney Digital Audio E-Books and 30 Watch + Read Video Books, featuring beloved characters and stories.
- •All-Day Entertainment: With a long-lasting battery, your child can enjoy up to 4.5 hours of playtime on a single charge.
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Trojan, T605 (T605)
- ILC Replacement for Canon Lp-e5 Battery (LP-E5 BATTERY CANON)
- ILC Replacement for Compaq 120978-001 Battery (120978-001 BATTERY COMPAQ)
- KWIKBOOST Cell Phone Chgng Station, 48 in. H (KB99027)
- CONTIXO 10-Inch Kids 64GB HD Tablet (K103-A Pink)
- SAMSUNG Galaxy Tab A7 Lite 8.7 in. 32GB with Wi-Fi - Silver (SM-T220NZSAXAR)
- KENSINGTON USB3.0 DOCKING W/DVI/HDMI/VGA (KS-K33970U)
- EREPLACEMENTS REFURBISHED APPLE IPAD PRO 1 1 (IPADP1-129SL128)
- ISTARUSA Galaxy Tab A8 - Tablet - Android - 32 Gb - 10.5In (CA-WT3260B)
- EREPLACEMENTS REFURBISHED APPLE IPAD 8 2020 (IPAD8SL32)
- SUPERSONIC Android 10 QUAD Core Tablet (SC2110)
- Contixo Tablets