Shop All DVD Players
Continuus
DVD Bottom Mount, Black, 8" Overall H
Mfr # CAM-200B-100
Zoro # G9870266
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- For Use With Mfr. No. CA-200DVD
- Type Adjustable
- Tilting Angle (Deg.) 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continuus
- MFR # CAM-200B-100
- Zoro # G9870266
- Country of Origin Taiwan, Province of China
- Category DVD Players
Dimensions
Overall Depth | 6 in |
Overall Height | 8 in |
Overall Width | 5 in |
Overall Height (In.) | 8 in |
Overall Depth (In.) | 6 in |
Overall Width (In.) | 5 in |
Description
DVD Bottom Mount, Color Black, Finish Powder Coated, Overall Load Capacity 8 lb, Material Steel, Overall Width 5 in, Mounting Location Below TV, Overall Height 8 in, Overall Depth 6 in, Includes Mounting Hardware Yes, VESA Pattern 100x100, Compatible with Grainger Part Number 402F39, Compatible with Manufacturer Model Number CA-200DVD, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Wahl 93151-001 (93151-001 WAHL)
- SAFT LS17330 W Axial Leads 3.6V 2/3A Lithium Thionyl Chloride Battery (LS17330_AX)
- LOGITECH Keyboard/Mouse Set, Wireless, Optical (LOG920002836)
- BARSKA Military Monocular, 7x Magnification, Roof Prism, 389 ft @ 1000 yd Field of View (AA11956)
- CONTINUUS DVD Bottom Mount, Black, 8" Overall H (CAM-200B-200)
- CONTINUUS DVD Player, 1-3/4" Depth, 6-9/64" H (CA-200DVD)
- LG ELECTRONICS GP65NW60 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP65NW60)
- EZ DUPE Blue-Ray Duplicator, 5-Copy (BR05PIB)
- HAMILTON ELECTRONICS (HE) CORPORATION Hamilton Electronics 5050ULTRA AudioStar Boombox Radio (5050ULTRA)
- LG ELECTRONICS GP65NB60 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP65NB60)
- DPI DVD PlayerHDMI (DH300B)
- Continuus DVD Players