Shop All Garden Hoses
Continental
Water/Garden Leader Hose
Mfr # CWH100-12MF
Zoro # G511320625
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1 in
- Hose Length 12 ft
- Temp. Range -40 Degrees to 210 Degrees F
- Fitting Size 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # CWH100-12MF
- Zoro # G511320625
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 12 ft |
Fitting Size | 1 in x 1 in |
Hose Fitting B Size | 1 in |
Hose Fitting B Diameter | 1 in |
Hose Fitting A Size | 1 in |
Hose Fitting A Diameter | 1 in |
Details
Hose Configuration | Coupled Assembly |
Item | Water/Garden Leader Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Fitting Material | Brass |
Hose Color | Black |
Max. Working Pressure @ 70 F | 150 psi |
Kink Resistant | Yes |
Standards | No Standards Met |
Hose Fitting B Type | FNPSM |
Hose Cover Material | EPDM |
Hose Strain Relief | No |
Hose Fitting A Type | MNPSM |
Hose Fitting A Material | Brass |
Burst Pressure | 600 psi |
Hose Reinforcement Material | Fiber |
Hose Fitting B Material | Brass |
Description
Item Leader Hose, Burst Pressure 600 psi, Fitting Length Not Applicable, Fitting Material Brass, Fitting Size 1 in x 1 in, Fitting Type MNPSM X FNPSM, Garden Hose Type Leader Hose, Hose Color Black, Hose Configuration Coupled Assembly, Hose Cover Material EPDM, Hose Fitting A Diameter 1 in, Hose Fitting A Material Brass, Hose Fitting A Size 1 in, Hose Fitting A Type MNPSM, Hose Fitting B Diameter 1 in, Hose Fitting B Material Brass, Hose Fitting B Size 1 in, Hose Fitting B Type FNPSM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNERS EQUINE PRODUCTS X-Treme Air Daily Respiratory Health Treatment 15 Day Supply (4469-15D)
- TIGER LIGHTS LED Flood Light For Agco 31079, John Deere 9100, 9200 30-3227332; (TL9010)
- MAYNE Nantucket Window Box 5' - Black (4832-B)
- CORONA TOOLS Pruner Bypass Nonstick Blade (BP 3214D)
- CONTINENTAL Garden Hose, 3/4" ID x 100 ft., Black, Hose Outside Dia.: 1 in (CWH075-100MF-G)
- CONTINENTAL Garden Hose, 5/8" ID x 100 ft., Black, Safety Factor: 3:1 (20355318)
- CONTINENTAL Garden Hose, 1" ID x 25 ft., Black (CWH100-25MF-G)
- CONTINENTAL Water/Garden Hose (CWR075-25MF)
- CONTINENTAL Garden Hose, 1" ID x 50 ft., Black (CWH100-50MF-G)
- CONTINENTAL Garden Hose, 1" ID x 75 ft., Black (CWH100-75-G)
- GILMOUR Sprinklr/Soaker Hose 50' (871421-1002)
- Continental Garden Hoses