Shop All Garden Hoses
Continental
Water/Garden Leader Hose
Mfr # CWH100-12FF
Zoro # G011320637
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1 in
- Hose Length 12 ft
- Temp. Range -40 Degrees to 210 Degrees F
- Fitting Size 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # CWH100-12FF
- Zoro # G011320637
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 12 ft |
Fitting Size | 1 in x 1 in |
Hose Fitting A Diameter | 1 in |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Hose Fitting B Diameter | 1 in |
Details
Hose Configuration | Coupled Assembly |
Item | Water/Garden Leader Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Fitting Material | Brass |
Hose Color | Black |
Max. Working Pressure @ 70 F | 150 psi |
Standards | No Standards Met |
Kink Resistant | Yes |
Hose Fitting A Type | FNPSM |
Hose Strain Relief | No |
Hose Fitting A Material | Brass |
Hose Fitting B Material | Brass |
Hose Reinforcement Material | Fiber |
Hose Fitting B Type | FNPSM |
Hose Cover Material | EPDM |
Burst Pressure | 600 psi |
Description
Item Leader Hose, Burst Pressure 600 psi, Fitting Length Not Applicable, Fitting Material Brass, Fitting Size 1 in x 1 in, Fitting Type MNPSM X FNPSM, Garden Hose Type Leader Hose, Hose Color Black, Hose Configuration Coupled Assembly, Hose Cover Material EPDM, Hose Fitting A Diameter 1 in, Hose Fitting A Material Brass, Hose Fitting A Size 1 in, Hose Fitting A Type FNPSM, Hose Fitting B Diameter 1 in, Hose Fitting B Material Brass, Hose Fitting B Size 1 in, Hose Fitting B Type FNPSM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Wisconsin Inflatable Mascot (244-100-M)
- ZORO SELECT 11 ft 4 in x 15 ft 6 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (2W695)
- AFTERMARKET Tilt Angle Cylinder Bushing Fits Case 450 450B 450C 550 550E 550G 850E (D32865)
- B & B LUMP CHARCL CHAMPXL 24# (53077)
- CONTINENTAL Garden Hose, 5/8" ID x 100 ft., Black, Safety Factor: 3:1 (20355318)
- CONTINENTAL Garden Hose, 5/8" ID x 25 ft., Black (CWH058-25MF-G)
- CONTINENTAL Garden Hose, 3/4" ID x 100 ft., Black, Hose Outside Dia.: 1 in (CWH075-100MF-G)
- CONTINENTAL Garden Hose, 5/8" ID x 25 ft., Black, Burst Pressure: 600 psi (CWH058-25-G)
- CONTINENTAL Garden Hose, 3/4" ID x 100 ft., Black (CWH075-100-G)
- CONTINENTAL Water/Garden Hose (CWR058-100MF)
- ZORO SELECT Water Hose, PVC, 1/2" ID, 50 ft L (ELMRV12050)
- Continental Garden Hoses