Shop All Garden Hoses
Continental
Water/Garden Leader Hose
Mfr # CWH075-03MF
Zoro # G911320553
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/4 in
- Hose Length 3 ft
- Temp. Range -40 Degrees to 210 Degrees F
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # CWH075-03MF
- Zoro # G911320553
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 3 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Diameter | 3/4 in |
Hose Fitting A Diameter | 3/4 in |
Hose Fitting B Size | 3/4 in |
Details
Hose Configuration | Coupled Assembly |
Item | Water/Garden Leader Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Fitting Material | Brass |
Hose Color | Black |
Max. Working Pressure @ 70 F | 150 psi |
Standards | No Standards Met |
Kink Resistant | Yes |
Hose Strain Relief | No |
Hose Fitting B Material | Brass |
Hose Fitting B Type | FGHT |
Hose Reinforcement Material | Fiber |
Hose Cover Material | EPDM |
Hose Fitting A Type | MGHT |
Hose Fitting A Material | Brass |
Burst Pressure | 600 psi |
Description
Item Leader Hose, Burst Pressure 600 psi, Fitting Length Not Applicable, Fitting Material Brass, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT, Garden Hose Type Leader Hose, Hose Color Black, Hose Configuration Coupled Assembly, Hose Cover Material EPDM, Hose Fitting A Diameter 3/4 in, Hose Fitting A Material Brass, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Diameter 3/4 in, Hose Fitting B Material Brass, Hose Fitting B Size 3/4 in, Hose Fitting B Type FGHT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Landscape Fabric, 3 x 250 ft., PU Material (P3)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PLANO Z-Series Lure Wrap (PLABZ100)
- T TERRE 2-Pack Mulching Lawn Mower Blades for a 42 Inch Mower Deck, 2PK (41-JDT-24-0017-QTY2)
- CONTINENTAL Garden Hose, 1" ID x 100 ft., Black, Burst Pressure: 600 psi (CWH100-100MF-G)
- CONTINENTAL Water/Garden Hose (CWR050-100MF)
- CONTINENTAL Water/Garden Hose (CWR075-50)
- CONTINENTAL Water/Garden Hose (CWR058-25MF)
- CONTINENTAL Water/Garden Leader Hose (CWH058-03FF)
- CONTINENTAL Garden Hose, 1" ID x 75 ft., Black (CWH100-75MF-G)
- AUTOWATER IRRIGATION Autowater QSK-742 Quick Snap in Ground 5 in. Pop Up Adjustable Sprinkler with Quick Hose Connectors & Splitter; Pack of 2 (QSK-742)
- Continental Watering & Irrigation