Shop All Garden Hoses
Continental
Water/Garden Leader Hose
Mfr # CWH058-12FF
Zoro # G011320545
$38.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 5/8 in
- Hose Length 12 ft
- Temp. Range -40 Degrees to 210 Degrees F
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # CWH058-12FF
- Zoro # G011320545
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 12 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting B Diameter | 3/4 in |
Hose Fitting A Diameter | 5/8 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Details
Hose Configuration | Coupled Assembly |
Item | Leader Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Fitting Material | Brass |
Hose Color | Black |
Max. Working Pressure @ 70 F | 150 psi |
Standards | No Standards Met |
Kink Resistant | Yes |
Burst Pressure | 600 psi |
Hose Cover Material | EPDM |
Hose Fitting B Material | Brass |
Hose Strain Relief | No |
Hose Fitting B Type | FGHT |
Hose Reinforcement Material | Fiber |
Hose Fitting A Material | Brass |
Hose Fitting A Type | FGHT |
Description
Item Leader Hose, Burst Pressure 600 psi, Fitting Length Not Applicable, Fitting Material Brass, Fitting Size 3/4 in x 3/4 in, Fitting Type FGHT x FGHT, Garden Hose Type Leader Hose, Hose Color Black, Hose Configuration Coupled Assembly, Hose Cover Material EPDM, Hose Fitting A Diameter 5/8 in, Hose Fitting A Material Brass, Hose Fitting A Size 3/4 in, Hose Fitting A Type FGHT, Hose Fitting B Diameter 3/4 in, Hose Fitting B Material Brass, Hose Fitting B Size 3/4 in, Hose Fitting B Type FGHT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS BIKE BMX TIRE 12.5"" BLK (7091029)
- NOXALL Kilr Vegetation Gran 10# (100502679)
- TRU-TEST GROUP Tru Test 821816 Pet & Garden Wire Kit (183860)
- ULTRASITE Portable Commercial Park Bench W/ Back, Red (940P-V6-RED)
- CONTINENTAL Garden hose (21109323�)
- CONTINENTAL Water/Garden Leader Hose (CWH075-12MF)
- CONTINENTAL Water/Garden Hose (CWR058-25MF)
- CONTINENTAL Water/Garden Leader Hose (CWH058-06MF)
- CONTINENTAL Water/Garden Hose (CWR058-500)
- CONTINENTAL Water/Garden Leader Hose (CWH075-03FF)
- BIONIC STEEL GARDEN HOSE SS 5/8""X75' (2429)
- Continental Watering & Irrigation